Shop All Wheel Bearings
Skf
Shaft Seal, 1-7/8 x 2-15/32 x 5/16", CRWA1, NBR
Mfr # 18545
Zoro # G9396177
product price: $10.89
/ea
$10.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Wave Lip Seal
- Inside Dia. 1 7/8 in
- Outside Dia. 2 15/32 in
- Width 5/16 in
- Lip Material Nitrile Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skf
- MFR # 18545
- Zoro # G9396177
- UPC # 085311020053
- Country of Origin United States
- Category Wheel Bearings
Dimensions
Inside Dia. | 1 7/8 in |
Outside Dia. | 2 15/32 in |
Width | 5/16 in |
Overall Width | 0.313 in |
Inside Diameter | 1.875 in |
Outside Diameter | 2.471 in |
Description
Rotary Shaft Seal, Design Code CRWA1, Inside Diameter 1.875 in, Outside Diameter 2.471 in, Overall Width 0.313 in, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 10 psi, Number of Lips 2, Spring Material Carbon Steel, System of Measurement Inch, Case Coating Acrylic, For Fluid Type Animal and Vegetable Oils, Diesel, Gasoline, Greases, Hot Water, Light Heating Oil, Mineral Oils, Maximum Rotational Speed 3,060 RPM, Maximum Surface Speed 7.64 mps
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALKER EXHAUST Exhaust Elbow, 41439 (41439)
- BUYERS PRODUCTS 10 Foot Stainless Steel Core Wire (R38D6X10)
- AMERICAN FORGE & FOUNDRY Bottle Jacks - Super Duty - Manual Hydraulic (3612S)
- HOLLEY JET REMOVAL TOOL (26-68)
- SKF Tapered Roller Bearing, Lm48500-La (LM48500-LA)
- SKF Adapter Bearing, Ra107-Rrb (RA107-RRB)
- SKF Adapter Bearing Housing, 52-Ms (52-MS)
- SKF Disc Harrow Bearing, W211-PP3 (W211-PP3)
- SKF Axle Differential Bearing - Rear, JLM104948 (JLM104948)
- SKF Bearing, 204-Rr8 (204-RR8)
- SKF Adapter Bearing, Ra108-Rr (RA108-RR)
- Skf Wheel Bearings