Shop All Engine Gaskets, Seals & O-Rings
Skf
Shaft Seal, 1-7/16 x 2-3/8 x 5/16", CRW1, NBR
Mfr # 14282
Zoro # G9627737
product price: $9.95
/ea
$9.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Wave Lip Seal
- Inside Dia. 1 7/16 in
- Outside Dia. 2 3/8 in
- Width 5/16 in
- Lip Material Nitrile Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skf
- MFR # 14282
- Zoro # G9627737
- UPC # 085311014090
- Country of Origin United States
- Category Engine Gaskets, Seals & O-Rings
Dimensions
Inside Dia. | 1 7/16 in |
Outside Dia. | 2 3/8 in |
Width | 5/16 in |
Overall Width | 0.313 in |
Inside Diameter | 1.438 in |
Outside Diameter | 2.374 in |
Description
Rotary Shaft Seal, Design Code CRW1, Inside Diameter 1.438 in, Outside Diameter 2.374 in, Overall Width 0.313 in, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 10 psi, Number of Lips 1, Spring Material Carbon Steel, System of Measurement Inch, Case Coating Acrylic, For Fluid Type Animal and Vegetable Oils, Diesel, Gasoline, Greases, Hot Water, Light Heating Oil, Mineral Oils, Maximum Rotational Speed 3,420 RPM, Maximum Surface Speed 6.56 mps
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OEMTOOLS Pneumatic/Manual Fluid Extractor 1.5 Gallons (6L) (24937)
- BANDO Auto Serpentine Belt, 8Pk1420 (8PK1420)
- RED HORSE PERFORMANCE -12 MALE TO MALE 1-1/16" X 12 AN/JIC FLARE UNION - BLACK (815-12-2)
- MAIN FILTER KUBOTA 115259 Replacement/Interchange Spin-On Filter (MF0058056)
- SKF NBR, single lip, oil seal, pressed-in excluder lip (15120)
- SKF Shaft Seal, 2-7/8 x 3-3/4 x 3/8", CRWA1, NBR (28669)
- SKF NBR, single lip, grease seal, Bore-Tite (20952)
- SKF Shaft Seal, 1-5/16 x 2-1/16 x 5/16", CRW1, NBR (13050)
- SKF NBR, single lip, Wave oil seal (7572)
- SKF Shaft Seal, 1-3/4 x 2-49/64 x 5/16", CRW1, NBR (17605)
- SKF Shaft Seal, 3/4 x 1-3/8 x 1/4", CRWA1, Nitrile (7513)
- Skf Automotive Engine Gaskets & Seals