Shop All Engine Gaskets, Seals & O-Rings
Skf
Shaft Seal, 1-7/16 x 2-1/4 x 5/16", CRWA1, NBR
Mfr # 14247
Zoro # G1956556
original price:
$12.53
16% off
new price: $10.49
/ea
$10.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Wave Lip Seal
- Inside Dia. 1 7/16 in
- Outside Dia. 2 1/4 in
- Width 5/16 in
- Lip Material Nitrile Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skf
- MFR # 14247
- Zoro # G1956556
- UPC # 085311014045
- Country of Origin United States
- Category Engine Gaskets, Seals & O-Rings
Dimensions
Inside Dia. | 1 7/16 in |
Outside Dia. | 2 1/4 in |
Width | 5/16 in |
Inside Diameter | 1.438 in |
Overall Width | 0.313 in |
Outside Diameter | 2.25 in |
Description
Rotary Shaft Seal, Design Code CRWA1, Inside Diameter 1.438 in, Outside Diameter 2.25 in, Overall Width 0.313 in, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 10 psi, Number of Lips 2, Spring Material Carbon Steel, System of Measurement Inch, Case Coating Acrylic, For Fluid Type Animal and Vegetable Oils, Diesel, Gasoline, Greases, Hot Water, Light Heating Oil, Mineral Oils, Maximum Rotational Speed 3,420 RPM, Maximum Surface Speed 6.56 mps
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUVERNE TRUCK EQUIPMENT GRIP STEP XL 9-1/2IN STEEL PASSENGER-SIDE RUNNING BOARD (NO BRACKETS) (495154)
- VALVOLINE Transmission Fluid, Red, 1 qt Size (888460)
- SEA DOG Stainless Strap Hinge, #205390-1 (205390-1)
- SPICER Universal Joint; Greaseable, 5-280X (5-280X)
- SKF Shaft Seal, 1-7/16 x 2-1/4 x 1/4", HM14, NBR (14257)
- SKF Shaft Seal, 1-7/16 x 2-1/4 x 5/16", CRW1, NBR (14262)
- SKF NBR, single lip, Wave oil seal, Bore-Tite (43771)
- SKF Shaft Seal, 1-13/64 x 2 x 1/4", CRWA1, Nitrile (11801)
- SKF NBR, single lip, Wave oil seal (97545)
- SKF Shaft Seal, 1 x 1-9/16 x 1/4", CRW1, Nitrile (9894)
- TIMKEN Timken Seal, 472705 (472705)
- Skf Engine Gaskets, Seals & O-Rings