Shop All Wheel Bearings
Skf
Shaft Seal, 1-7/16 x 2-1/16 x 5/16", CRWA1, NBR
Mfr # 14214
Zoro # G9627764
product price: $9.15
/ea
$9.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Wave Lip Seal
- Inside Dia. 1 7/16 in
- Outside Dia. 2 1/16 in
- Width 5/16 in
- Lip Material Nitrile Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skf
- MFR # 14214
- Zoro # G9627764
- UPC # 085311014007
- Country of Origin United States
- Category Wheel Bearings
Dimensions
Inside Dia. | 1 7/16 in |
Outside Dia. | 2 1/16 in |
Width | 5/16 in |
Inside Diameter | 1.438 in |
Overall Width | 0.313 in |
Outside Diameter | 2.062 in |
Description
Rotary Shaft Seal, Design Code CRWA1, Inside Diameter 1.438 in, Outside Diameter 2.062 in, Overall Width 0.313 in, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 10 psi, Number of Lips 2, Spring Material Carbon Steel, System of Measurement Inch, Case Coating Acrylic, For Fluid Type Animal and Vegetable Oils, Diesel, Gasoline, Greases, Hot Water, Light Heating Oil, Mineral Oils, Maximum Rotational Speed 3,420 RPM, Maximum Surface Speed 6.56 mps
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMKEN Tapered Roller Bearing Cup, Jm822010 (JM822010)
- BOSS AUDIO Marine Stereo w/AM/FM/BT/USB (MGR300B)
- ATP Premium Replacement Auto Trans Filter Kit, B-41 (B-41)
- TRUXEDO 15-C F150 5FT 6IN PRO X15 TONNEAU COVER BLACK (1497701)
- SKF Tapered Roller Bearing, Hm88649 (HM88649)
- SKF Disc Harrow Bearing, W208-Ppb5 (W208-PPB5)
- SKF Shaft Seal, 1-3/4 x 2-1/2 x 5/16", CRWA1, NBR (17387)
- SKF Shaft Seal, 1-7/8 x 2-3/4 x 5/16", CRW1, NBR (18657)
- SKF Wheel Seal - Rear, 34387 (34387)
- SKF Bearing, 6202-Zj (6202-ZJ)
- TIMKEN TAPERED ROLLER BEARING CONE (15580)
- Skf Wheel Bearings