Shop All Engine Gaskets, Seals & O-Rings
Skf
Shaft Seal, 1-5/8 x 2-23/64 x 5/16", CRW1, NBR
Mfr # 16084
Zoro # G1956495
product price: $8.75
/ea
$8.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Wave Lip Seal
- Inside Dia. 1 5/8 in
- Outside Dia. 2 23/64 in
- Lip Material Nitrile Rubber
- Max. Pressure 10 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skf
- MFR # 16084
- Zoro # G1956495
- UPC # 085311016728
- Country of Origin United States
- Category Engine Gaskets, Seals & O-Rings
Dimensions
Inside Dia. | 1 5/8 in |
Outside Dia. | 2 23/64 in |
Width | 5/16 in |
Inside Diameter | 1.625 in |
Overall Width | 0.313 in |
Outside Diameter | 2.374 in |
Description
Rotary Shaft Seal, Design Code CRW1, Inside Diameter 1.625 in, Outside Diameter 2.374 in, Overall Width 0.313 in, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 10 psi, Number of Lips 1, Spring Material Carbon Steel, System of Measurement Inch, Case Coating Acrylic, For Fluid Type Animal and Vegetable Oils, Diesel, Gasoline, Greases, Hot Water, Light Heating Oil, Mineral Oils, Maximum Rotational Speed 3,240 RPM, Maximum Surface Speed 7.06 mps
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Air Filter, 7-25/32 x 12-3/32 in. (PA5467)
- SEACHOICE Telescoping Boat Hook 4' to 7' (71050)
- STA-BIL Fogging Oil/Cylinder Protector, 12 oz. (22001)
- UWS 69IN ALUMINUM SINGLE LID CROSSOVER TOOLBOX DEEP ANGLED BLACK (TBSD-69-A-BLK)
- SKF Shaft Seal, 1-5/8 x 2-23/64 x 5/16", CRWA1, NBR (16085)
- SKF Shaft Seal, 3-1/2 x 4-7/16 x 3/8", CRW1, NBR (34860)
- SKF Shaft Seal, 2-1/2 x 4 x 3/8", CRWA1, Nitrile (25108)
- SKF NBR, double lip, Wave oil seal, Bore-Tite (19896)
- SKF Shaft Seal, 1-1/2 x 2-3/4 x 5/16", CRW1, NBR (15214)
- SKF Shaft Seal, 1-7/8 x 2-7/8 x 5/16", CRW1, NBR (18733)
- FEL-PRO Timing Cover Set, Tcs45934 (TCS45934)
- Skf Automotive Engine Gaskets & Seals