Shop All Engine Gaskets, Seals & O-Rings
Skf
Shaft Seal, 1-5/8 x 2-1/8 x 1/4", HM14, Nitrile
Mfr # 16055
Zoro # G9627597
$10.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Straight Lip Seal
- Inside Dia. 1 5/8 in
- Outside Dia. 2 1/8 in
- Width 1/4 in
- Lip Material Nitrile Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Skf
- MFR # 16055
- Zoro # G9627597
- UPC # 085311016629
- Country of Origin United States
- Category Engine Gaskets, Seals & O-Rings
Dimensions
Inside Dia. | 1 5/8 in |
Outside Dia. | 2 1/8 in |
Width | 1/4 in |
Outside Diameter | 2.125 in |
Overall Width | 0.25 in |
Inside Diameter | 1.625 in |
Description
Rotary Shaft Seal, Design Code HM14, Inside Diameter 1.625 in, Outside Diameter 2.125 in, Overall Width 0.25 in, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 10 psi, Number of Lips 1, Spring Material Not Applicable, System of Measurement Inch, Application Grease Lubricated Agriculture Machinery, Case Coating None, For Fluid Type Animal and Vegetable Oils, Diesel, Gasoline, Greases, Hot Water, Light Heating Oil, Mineral Oils, Maximum Rotational Speed 3,267 RPM
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARMIN RJ45 Marine Network Cable PoE Isolation Coupler (010-10580-10)
- STENS Skid Shoes For Snapper 2 Stage Snow Throwers Blowers 7037982Yp 780-412 (780-412)
- SKF OIL FILL HUBCAP (1743)
- QUICKCABLE Tab Insulator, Red, Tp 8-2 Gauge, PK25 (5743-025R)
- SKF Shaft Seal, 1-5/8 x 2-1/8 x 1/4", CRW1, Nitrile (16054)
- SKF NBR, single lip, Wave oil seal (105010)
- SKF FKM, single lip, Wave oil seal, S.S. spring, S.S. case, Bore-Tite (9686)
- SKF Shaft Seal, 1-3/4 x 2-7/8 x 3/8", CRWHA1, NBR (17645)
- SKF Shaft Seal, 1-11/32 x 2-3/32 x 5/16", CRW1, NBR (13421)
- SKF NBR, single lip, Wave oil seal, Bore-Tite (540903)
- FEL-PRO Exh Pipe Flange Gasket, 60835 (60835)
- Skf Automotive Engine Gaskets & Seals