Shop All Wheel Bearings
Skf
Shaft Seal, 1-5/8 x 2-1/4 x 5/16", CRWA1, NBR
Mfr # 16062
Zoro # G2702388
$7.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Wave Lip Seal
- Inside Dia. 1 5/8 in
- Outside Dia. 2 1/4 in
- Width 5/16 in
- Lip Material Nitrile Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Skf
- MFR # 16062
- Zoro # G2702388
- UPC # 085311016643
- Country of Origin United States
- Category Wheel Bearings
Dimensions
Inside Dia. | 1 5/8 in |
Outside Dia. | 2 1/4 in |
Width | 5/16 in |
Overall Width | 0.313 in |
Inside Diameter | 1.625 in |
Outside Diameter | 2.248 in |
Description
Rotary Shaft Seal, Design Code CRWA1, Inside Diameter 1.625 in, Outside Diameter 2.248 in, Overall Width 0.313 in, Contact Type Non-Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 10 psi, Number of Lips 2, Spring Material Carbon Steel, System of Measurement Inch, Case Coating Acrylic, For Fluid Type Animal and Vegetable Oils, Diesel, Gasoline, Greases, Hot Water, Light Heating Oil, Mineral Oils, Maximum Rotational Speed 3,240 RPM, Maximum Surface Speed 7.06 mps
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMITEC Barbados Courtesy Accent Led Light (101061)
- FAIRCHILD INDUSTRIES D4148 - 1987-1995 Jeep Wrangler Hardtop Quarter Window Molding W/ Clip (D4148)
- AMERICAN FORGE & FOUNDRY Axel Oil Drain Pans (8830)
- OREGON Industrial Type Tire, 480/400-8 (58-013)
- SKF Adapter Bearing, Ra010-Rrb (RA010-RRB)
- SKF Housed Adapter Bearing, Scj1 (SCJ1)
- SKF Adapter Bearing, Gra106-Rrb (GRA106-RRB)
- SKF Adapter Bearing, Ra103-Rrb2 (RA103-RRB2)
- SKF Wheel Bearing - Front Inner, BR8 (BR8)
- SKF Tapered Roller Bearing Set, Jlm104948/910 (JLM104948/910)
- SKF V-Ring Seal, 400700 (400700)
- Skf Wheel Bearings