Shop All Differential Parts & Components
Skf
Shaft Seal, 1-5/32 x 1-3/4 x 1/4", CRWA1, NBR
Mfr # 11514
Zoro # G9628281
product price: $9.59
/ea
$9.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Wave Lip Seal
- Inside Dia. 1 5/32 in
- Outside Dia. 1 3/4 in
- Width 1/4 in
- Lip Material Nitrile Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skf
- MFR # 11514
- Zoro # G9628281
- UPC # 085311009959
- Country of Origin United States
- Category Differential Parts & Components
Dimensions
Inside Dia. | 1 5/32 in |
Outside Dia. | 1 3/4 in |
Width | 1/4 in |
Overall Width | 0.25 in |
Outside Diameter | 1.752 in |
Inside Diameter | 1.156 in |
Description
Rotary Shaft Seal, Design Code CRWA1, Inside Diameter 1.156 in, Outside Diameter 1.752 in, Overall Width 0.25 in, Contact Type Non-Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 10 psi, Number of Lips 2, Spring Material Carbon Steel, System of Measurement Inch, Case Coating Acrylic, For Fluid Type Animal and Vegetable Oils, Diesel, Gasoline, Greases, Hot Water, Light Heating Oil, Mineral Oils, Maximum Rotational Speed 3,720 RPM, Maximum Surface Speed 5.68 mps
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AGS Brass Brake Line Plug, 3/16 (3/8-24 I), 1/bag (BLF-60B)
- ARP 98.5-18 RAM CUMMINS 5.9/6.7L DSL 24VLV 12MM HEAD STUD KIT ARP2000 (247-4202)
- MAIN FILTER FLEETGUARD HF6359 Replacement/Interchange Spin-On Filter (MF0058038)
- QUICKCABLE Parrot Booster Clamps, 500A, Connection Type: Clamp (602065-2002)
- SKF Speedi-Sleeves Speedi Sleeve, 99220 (99220)
- SKF SPEEDI-SLEEVES (99259)
- SKF Shaft Sleeve, Dia. 2.374 to 2.380 In (99237)
- SKF Differential Seal 1980 Chevrolet Corvette, 13988 (13988)
- SKF Tapered Roller Bearing Set, BR3372 (BR3372)
- SKF Differential Pinion Bearing - Rear Outer, BR52 (BR52)
- ALLSTAR PERFORMANCE Allstar Performance ALL44219 1 in. Billet Aluminum Wheel Spacers Universal 5-Lug (ALL44219)
- Skf Differential Parts & Components