Shop All Wheel Bearings
Skf
Shaft Seal, 1-3/8 x 2-9/16 x 3/8", CRWA1, NBR
Mfr # 13876
Zoro # G9627807
product price: $10.15
/ea
$10.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Wave Lip Seal
- Inside Dia. 1 3/8 in
- Outside Dia. 2 9/16 in
- Width 3/8 in
- Lip Material Nitrile Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skf
- MFR # 13876
- Zoro # G9627807
- UPC # 085311013109
- Country of Origin United States
- Category Wheel Bearings
Dimensions
Inside Dia. | 1 3/8 in |
Outside Dia. | 2 9/16 in |
Width | 3/8 in |
Outside Diameter | 2.562 in |
Overall Width | 0.375 in |
Inside Diameter | 1.375 in |
Description
Rotary Shaft Seal, Design Code CRWA1, Inside Diameter 1.375 in, Outside Diameter 2.562 in, Overall Width 0.375 in, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 10 psi, Number of Lips 2, Spring Material Carbon Steel, System of Measurement Inch, Case Coating Acrylic, For Fluid Type Animal and Vegetable Oils, Diesel, Gasoline, Greases, Hot Water, Light Heating Oil, Mineral Oils, Maximum Rotational Speed 3,480 RPM, Maximum Surface Speed 6.38 mps
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPECTRA PREMIUM FUEL TANK (F85B)
- SPARTAN POWER 100 Feet of Red 4/0 AWG Spartan Power Battery Cable with Reel (BULK4/0AWG100FTRED)
- A & I PRODUCTS Bottom Cushion, Bolt On, Wood Base, GRY 19" x4.5" x17" (A-513351M91-B9)
- A & I PRODUCTS Glass, Rear - Sliding 41.5" x34" x2" (A-AR87997)
- SKF Shaft Seal, 1-3/8 x 2-9/16 x 3/8", CRW1, NBR (13875)
- SKF Wheel Seal - Front, 16069 (16069)
- SKF Shaft Seal, 1-3/8 x 2-1/8 x 5/16", CRWA1, NBR (13651)
- SKF Housed Adapter Bearing, Sas1 (SAS1)
- SKF Adapter Bearing Housing, 62-Ms (62-MS)
- SKF Wheel Bearing and Hub Assembly, BR930284 (BR930284)
- NATIONAL OIL SEALS & BEARINGS Needle Bearing, Hk-3016 (HK-3016)
- Skf Wheel Bearings