Shop All Wheel Bearings
Skf
Shaft Seal, 1-3/8 x 2-9/16 x 3/8", CRW1, NBR
Mfr # 13875
Zoro # G9627816
product price: $9.59
/ea
$9.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Wave Lip Seal
- Inside Dia. 1 3/8 in
- Outside Dia. 2 9/16 in
- Width 3/8 in
- Lip Material Nitrile Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skf
- MFR # 13875
- Zoro # G9627816
- UPC # 085311013093
- Country of Origin United States
- Category Wheel Bearings
Dimensions
Inside Dia. | 1 3/8 in |
Outside Dia. | 2 9/16 in |
Width | 3/8 in |
Inside Diameter | 1.375 in |
Overall Width | 0.375 in |
Outside Diameter | 2.562 in |
Description
Rotary Shaft Seal, Design Code CRW1, Inside Diameter 1.375 in, Outside Diameter 2.562 in, Overall Width 0.375 in, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 10 psi, Number of Lips 1, Spring Material Carbon Steel, System of Measurement Inch, Case Coating Acrylic, For Fluid Type Animal and Vegetable Oils, Diesel, Gasoline, Greases, Hot Water, Light Heating Oil, Mineral Oils, Maximum Rotational Speed 3,480 RPM, Maximum Surface Speed 6.38 mps
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Fuel Filter, 7-1/8 x 3-11/16 x 7-1/8 In (BF7813)
- PUROLATOR Purolator A35592 PurolatorONE Advanced Air Filter (A35592)
- POWERDRIVE Inverter Circuit Breaker, 5.70" H (PDISB300)
- CONTINENTAL Double Convoluted Crimped Air Spring, FD (FD 200-22 CI 1/4 NPT)
- SKF Shaft Seal, 1-3/8 x 2-9/16 x 3/8", CRWA1, NBR (13876)
- SKF Small Bore Seals (52X72X10)
- SKF Needle Bearing, Bh2012 (BH2012)
- SKF Wheel Bearing, LM67048 VP (LM67048 VP)
- SKF Wheel Seal - Front, 28758 (28758)
- SKF Disc Harrow Bearing, W208-Ppb6 (W208-PPB6)
- SKF Wheel Seal, 25430 (25430)
- Skf Wheel Bearings