Shop All Wheel Bearings
Skf
Shaft Seal, 1-3/8 x 2-1/8 x 5/16", CRWA1, NBR
Mfr # 13651
Zoro # G2576001
product price: $8.15
/ea
$8.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Wave Lip Seal
- Inside Dia. 1 3/8 in
- Outside Dia. 2 1/8 in
- Width 5/16 in
- Lip Material Nitrile Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skf
- MFR # 13651
- Zoro # G2576001
- Country of Origin Mexico
- Category Wheel Bearings
Dimensions
Inside Dia. | 1 3/8 in |
Outside Dia. | 2 1/8 in |
Width | 5/16 in |
Overall Width | 0.313 in |
Inside Diameter | 1.375 in |
Outside Diameter | 2.125 in |
Description
Rotary Shaft Seal, Design Code CRWA1, Inside Diameter 1.375 in, Outside Diameter 2.125 in, Overall Width 0.313 in, Contact Type Non-Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 10 psi, Number of Lips 2, Spring Material Carbon Steel, System of Measurement Inch, Case Coating Acrylic, For Fluid Type Animal and Vegetable Oils, Diesel, Gasoline, Greases, Hot Water, Light Heating Oil, Mineral Oils, Maximum Surface Speed 3,600 fpm, Maximum Temperature 210 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LISLE Brake Spring Tool, 45100 (LIS45100)
- GATES 4230T Coolant Hose (42300134)
- BUYERS PRODUCTS 24x24x48 Inch Black Steel Underbody Truck Box (1704310)
- C.E. SMITH Bow Roller 3 in. - 1/2 in. ID, UPC Label (29540)
- SKF Shaft Seal, 1-3/8 x 2-1/8 x 5/16", CRW1, NBR (13649)
- SKF Wheel Seal, 9878 (9878)
- SKF Small Bore Seals (40X60X10 HMSA10)
- SKF Grease Seals, 28830 (28830)
- SKF Adapter Bearing, Gra102-Rrb (GRA102-RRB)
- SKF Grease Seals, 17599 (17599)
- MEVOTECH 99-07 Chev Silverado 1500/99-07 Gmc Sie Bearing W/Hub, H515036 (H515036)
- Skf Wheel Bearings