Shop All Wheel Bearings
Skf
Shaft Seal, 1-3/8 x 2-1/8 x 5/16", CRW1, NBR
Mfr # 13649
Zoro # G1956580
product price: $10.25
/ea
$10.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Wave Lip Seal
- Inside Dia. 1 3/8 in
- Outside Dia. 2 1/8 in
- Width 5/16 in
- Lip Material Nitrile Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skf
- MFR # 13649
- Zoro # G1956580
- UPC # 085311012782
- Country of Origin United States
- Category Wheel Bearings
Dimensions
Inside Dia. | 1 3/8 in |
Outside Dia. | 2 1/8 in |
Width | 5/16 in |
Overall Width | 0.313 in |
Inside Diameter | 1.375 in |
Outside Diameter | 2.125 in |
Description
Rotary Shaft Seal, Design Code CRW1, Inside Diameter 1.375 in, Outside Diameter 2.125 in, Overall Width 0.313 in, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 10 psi, Number of Lips 1, Spring Material Carbon Steel, System of Measurement Inch, Case Coating Acrylic, For Fluid Type Animal and Vegetable Oils, Diesel, Gasoline, Greases, Hot Water, Light Heating Oil, Mineral Oils, Maximum Rotational Speed 3,480 RPM, Maximum Surface Speed 6.38 mps
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AFTERMARKET 5258401S 5258402 AET1040 Ignition Coil For Kohler M18 M20 MV20 (ELI80-0201)
- SMARTBOX SECURITY GATEWAY BYPASS CABLE for 2018 Chrysler (SB-SBOX-P-13)
- DURSTON MANUFACTURING WRENCH IGNITION 8pc SET (VIV18)
- WEGMANN AUTOMOTIVE BX/50 MAG WEIGHTS (MC200)
- SKF Shaft Seal, 1-3/8 x 2-1/8 x 5/16", CRWA1, NBR (13651)
- SKF Adapter Bearing, 1108-Krrb (1108-KRRB)
- SKF Shaft Seal, 1-5/8 x 2-1/4 x 5/16", CRWA1, NBR (16062)
- SKF Shaft Seal, 1-3/8 x 2-1/2 x 5/16", CRW1, NBR (13865)
- SKF Disc Harrow Bearing, W211-Ppb3 (W211-PPB3)
- SKF Wheel Bearing and Hub Assembly, BR930913 (BR930913)
- CR SEALS Arvin Meritor/Rockwell, Dana Spicer, Eaton, Standard Forge; Trailer Axle, 46305 (46305)
- Skf Wheel Bearings