Shop All Engine Gaskets, Seals & O-Rings
Skf
Shaft Seal, 1-3/8 x 1-3/4 x 3/16", HM14, NBR
Mfr # 13529
Zoro # G2702598
product price: $6.39
/ea
$6.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Straight Lip Seal
- Inside Dia. 1 3/8 in
- Outside Dia. 1 3/4 in
- Width 3/16 in
- Lip Material Nitrile Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skf
- MFR # 13529
- Zoro # G2702598
- UPC # 085311012492
- Country of Origin United States
- Category Engine Gaskets, Seals & O-Rings
Dimensions
Inside Dia. | 1 3/8 in |
Outside Dia. | 1 3/4 in |
Width | 3/16 in |
Inside Diameter | 1.375 in |
Overall Width | 0.197 in |
Outside Diameter | 1.75 in |
Description
Rotary Shaft Seal, Design Code HM14, Inside Diameter 1.375 in, Outside Diameter 1.75 in, Overall Width 0.197 in, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 10 psi, Number of Lips 1, Spring Material Not Applicable, System of Measurement Inch, Application Grease Lubricated Agriculture Machinery, Case Coating None, For Fluid Type Animal and Vegetable Oils, Diesel, Gasoline, Greases, Hot Water, Light Heating Oil, Mineral Oils, Maximum Rotational Speed 3,489 RPM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMARTWASHER Cleaning Solution, Industrial Grade, 5 Gal (14148)
- ILC Replacement for Perko 0340005frd replacement light bulb lamp (0340005FRD PERKO)
- CURT CrossWing 20K SinglePoint 5th Wheel Hitch for 2516 Gooseneck (16602)
- 3M 3M 05753 Perfect-It Wool Compounding Pad - 9" (7100145347)
- SKF Shaft Seal, 1-3/8 x 1-3/4 x 1/4", CRW1, Nitrile (13514)
- SKF NBR, double lip, Wave oil seal, Bore-Tite (20100)
- SKF NBR, double lip, Wave oil seal, Bore-Tite (36186)
- SKF Shaft Seal, 3/4 x 1 x 1/8", HM14, Nitrile Rubber (7408)
- SKF Shaft Seal, 2-1/4 x 3-3/8 x 7/16", CRWHA1, NBR (22532)
- SKF FKM, double lip, Wave oil seal, presure profile, S.S. spring, Bore-Tite (4991)
- SKF Shaft Seal, 3-1/2 x 4-7/16 x 3/8", CRW1, NBR (34860)
- Skf Engine Gaskets, Seals & O-Rings