Shop All Transmission Parts & Components
Skf
Shaft Seal, 1-3/4 x 3-3/16 x 5/16", CRW1, NBR
Mfr # 17746
Zoro # G9396037
product price: $13.79
/ea
$13.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Wave Lip Seal
- Inside Dia. 1 3/4 in
- Outside Dia. 3 3/16 in
- Width 5/16 in
- Lip Material Nitrile Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skf
- MFR # 17746
- Zoro # G9396037
- UPC # 085311019026
- Country of Origin United States
- Category Transmission Parts & Components
Dimensions
Inside Dia. | 1 3/4 in |
Outside Dia. | 3 3/16 in |
Width | 5/16 in |
Overall Width | 0.313 in |
Outside Diameter | 3.189 in |
Inside Diameter | 1.75 in |
Description
Rotary Shaft Seal, Design Code CRW1, Inside Diameter 1.75 in, Outside Diameter 3.189 in, Overall Width 0.313 in, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 10 psi, Number of Lips 1, Spring Material Carbon Steel, System of Measurement Inch, Case Coating Acrylic, For Fluid Type Animal and Vegetable Oils, Diesel, Gasoline, Greases, Hot Water, Light Heating Oil, Mineral Oils, Maximum Rotational Speed 3,180 RPM, Maximum Surface Speed 7.36 mps
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AFTERMARKET New Air Filter Fits Briggs and Stratton 12.5hp 15hp 493909 496894 (RAPAF3720)
- MAKITA Cordless High-Pressure Inflator, 160 psi (MP001GZ01)
- WIX FILTERS Engine Oil Filter #Wix 57099 (57099)
- AME Steel Cribbing Set, 3" 6" and 9" (15002)
- SKF Shaft Seal, 2-1/8 x 2-7/8 x 1/4", HM14, Nitrile (21101)
- SKF Shaft Repair Sleeve, SS, 2.123 to 2.128in. (99210)
- SKF Transfer Case Output Shaft Seal, 21352 (21352)
- SKF Transfer Case Oil Pump Housing Seal, 22306 (22306)
- SKF Shaft Seal, 1-1/2 x 2-3/8 x 5/16", CRW1, NBR (15004)
- SKF NBR, single lip, Wave oil seal, Bore-Tite (20055)
- URO PARTS Shift Knob (SK-202B)
- Skf Transmission Parts & Components