Shop All Transmission Parts & Components
Skf
Shaft Seal, 1-3/4 x 2-3/4 x 5/16", CRWA1, NBR
Mfr # 17523
Zoro # G9627441
$9.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Wave Lip Seal
- Inside Dia. 1 3/4 in
- Outside Dia. 2 3/4 in
- Width 5/16 in
- Lip Material Nitrile Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Skf
- MFR # 17523
- Zoro # G9627441
- UPC # 085311018685
- Country of Origin United States
- Category Transmission Parts & Components
Dimensions
Inside Dia. | 1 3/4 in |
Outside Dia. | 2 3/4 in |
Width | 5/16 in |
Inside Diameter | 1.75 in |
Overall Width | 0.313 in |
Outside Diameter | 2.75 in |
Description
Rotary Shaft Seal, Design Code CRWA1, Inside Diameter 1.75 in, Outside Diameter 2.75 in, Overall Width 0.313 in, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 10 psi, Number of Lips 2, Spring Material Carbon Steel, System of Measurement Inch, Case Coating Acrylic, For Fluid Type Animal and Vegetable Oils, Diesel, Gasoline, Greases, Hot Water, Light Heating Oil, Mineral Oils, Maximum Rotational Speed 3,180 RPM, Maximum Surface Speed 7.36 mps
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DONALDSON Air Filter, P617631 (P617631)
- WESTWARD Lug, 4/0 ga, 3/8In, Copper, Crimp/Solder, PK2 (23YZ34)
- QUICKCABLE Terminal Protector, Red, Starter 3/0, PK5 (5775-005R)
- DONALDSON P551026, FF/WS SPIN (P551026)
- SKF Shaft Seal, 3/4 x 1-1/8 x 3/16", CRW1, Nitrile (7414)
- SKF Shaft Sleeve, Dia. 0.873 to 0.877 In (99087)
- SKF Manual Trans Seal - Front, 12363 (12363)
- SKF Shaft Seal, 2-1/8 x 2-7/8 x 7/16", CRW1, NBR (21098)
- SKF Shaft Seal, 1-3/4 x 2-7/16 x 5/16", CRWA1, NBR (17285)
- SKF Shaft Seal, 2-7/16 x 3-11/32 x 3/8", CRWA1, NBR (24287)
- SKF Transfer Case Input Shaft Seal, 21239 (21239)
- Skf Transmission Parts & Components