Shop All Motorsport Drivetrain
Skf
Shaft Seal, 1-3/4 x 2-3/4 x 5/16", CRW1, NBR
Mfr # 17557
Zoro # G9627432
product price: $11.19
/ea
$11.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Wave Lip Seal
- Inside Dia. 1 3/4 in
- Outside Dia. 2 3/4 in
- Width 5/16 in
- Lip Material Nitrile Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skf
- MFR # 17557
- Zoro # G9627432
- UPC # 085311018708
- Country of Origin United States
- Category Motorsport Drivetrain
Dimensions
Inside Dia. | 1 3/4 in |
Outside Dia. | 2 3/4 in |
Width | 5/16 in |
Outside Diameter | 2.75 in |
Overall Width | 0.313 in |
Inside Diameter | 1.75 in |
Description
Rotary Shaft Seal, Design Code CRW1, Inside Diameter 1.75 in, Outside Diameter 2.75 in, Overall Width 0.313 in, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 10 psi, Number of Lips 1, Spring Material Carbon Steel, System of Measurement Inch, Case Coating Acrylic, For Fluid Type Animal and Vegetable Oils, Diesel, Gasoline, Greases, Hot Water, Light Heating Oil, Mineral Oils, Maximum Rotational Speed 3,180 RPM, Maximum Surface Speed 7.36 mps
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEROSTART Silicone Pad, Adhesive - 500W, 120V, 4.2A - 5in. 12.7 Cm X 7in. 17.8 Cm (3400064)
- AGS Splice-Lok Viton Seal, 5/8", 2 pcs (AC4-03) (AC-4-03)
- HITACHI Mass Air Flow Sensor, MAF0133 (MAF0133)
- COILHOSE PNEUMATICS Inflator Gauge Straight Chuck 10-90PSI Display (CO TGC1400-DPB)
- GATES G-Force Carbon Cord CVT Belts 26C4140 OEM 3211172 1 1/4" x 42 5/8" (26C4140)
- WIDE OPEN OE Replacement CV Axle for KUBOTA FRONT RTV400Ci/RTV500 (KUB-7001)
- ALL BALLS All Balls Steering Stem Bearing Seal Kit for Yamaha (22-1015)
- ALL BALLS All Balls Steering Stem Bearing Seal Kit for Honda Kawasaki Suzuki TM Yamaha (22-1022)
- AFTERMARKET CV Axle Kit Fits Yamaha 5UGF518G2000 5UGF518G1000 (K-CAX-0008-NIC)
- GATES G-Force CVT Belts 23G4140 OEM 3211149 1 1/4" x 42 5/8" (23G4140)
- GATES G-Force CVT Belts 40G3569 OEM 0180055000 1 13/32" x 36 7/8" (40G3569)
- Skf Motorsport Drivetrain