Shop All Engine Components
Skf
Shaft Seal, 1-3/4 x 2-23/64 x 5/16", CRW1, NBR
Mfr # 17270
Zoro # G2702345
$8.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Wave Lip Seal
- Inside Dia. 1 3/4 in
- Outside Dia. 2 23/64 in
- Width 5/16 in
- Lip Material Nitrile Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Skf
- MFR # 17270
- Zoro # G2702345
- UPC # 085311018296
- Country of Origin United States
- Category Engine Components
Dimensions
Inside Dia. | 1 3/4 in |
Outside Dia. | 2 23/64 in |
Width | 5/16 in |
Overall Width | 0.313 in |
Outside Diameter | 2.374 in |
Inside Diameter | 1.75 in |
Description
Rotary Shaft Seal, Design Code CRW1, Inside Diameter 1.75 in, Outside Diameter 2.374 in, Overall Width 0.313 in, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 10 psi, Number of Lips 1, Spring Material Carbon Steel, System of Measurement Inch, Case Coating Acrylic, For Fluid Type Animal and Vegetable Oils, Diesel, Gasoline, Greases, Hot Water, Light Heating Oil, Mineral Oils, Maximum Rotational Speed 3,180 RPM, Maximum Surface Speed 7.36 mps
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 5/8" x 2-7/16" Steel Battery Clips 3PK (70545)
- DAYCO Auto V-Belt, Industry Number 13A1180 (17465)
- SURTRACK AXLE Cv Axle Shaft, Am-8001 (AM-8001)
- BALDWIN FILTERS Hydraulic Filter, 4-31/32 x 11-7/16 In (PT8969-MPG)
- SKF Shaft Seal, 2 x 3 x 5/16", CRW1, Nitrile Rubber (19992)
- SKF Shaft Sleeve, Dia. 1.747 in. to 1.753 in. (99172)
- SKF Shaft Sleeve, Dia. 1.622 in. to 1.628 in. (99161)
- SKF Shaft Seal, 1-3/4 x 2-3/8 x 5/16", CRWA1, NBR (17271)
- SKF Shaft Sleeve, Dia. 2.249 to 2.255 In (99227)
- SKF Speedi-Sleeves, 99356 (99356)
- DORMAN Lighter Receptacle, 56484 (56484)
- Skf Engine Components