Shop All Transmission Parts & Components
Skf
Shaft Seal, 1-3/4 x 2-11/16 x 5/16", CRW1, NBR
Mfr # 17484
Zoro # G1956440
product price: $11.45
/ea
$11.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Wave Lip Seal
- Inside Dia. 1 3/4 in
- Outside Dia. 2 11/16 in
- Width 5/16 in
- Lip Material Nitrile Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skf
- MFR # 17484
- Zoro # G1956440
- UPC # 085311018654
- Country of Origin United States
- Category Transmission Parts & Components
Dimensions
Inside Dia. | 1 3/4 in |
Outside Dia. | 2 11/16 in |
Width | 5/16 in |
Overall Width | 0.313 in |
Inside Diameter | 1.75 in |
Outside Diameter | 2.686 in |
Description
Rotary Shaft Seal, Design Code CRW1, Inside Diameter 1.75 in, Outside Diameter 2.686 in, Overall Width 0.313 in, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 10 psi, Number of Lips 1, Spring Material Carbon Steel, System of Measurement Inch, Case Coating Acrylic, For Fluid Type Animal and Vegetable Oils, Diesel, Gasoline, Greases, Hot Water, Light Heating Oil, Mineral Oils, Maximum Rotational Speed 3,180 RPM, Maximum Surface Speed 7.36 mps
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF FKM, single lip, Wave oil seal, Bore-Tite (16077)
- ECCO Flood Light, LED, 1-13/16" D (E92007)
- SMITTYBILT ROLL BAR MOUNT - 2.5 LB. FIRE EXTINGUISHER HOLDER - BLACK (769540)
- WIX FILTERS Fuel Manager Filter, 33759 (33759)
- SKF Shaft Sleeve, Dia. 1.179 to 1.184 In (99114)
- SKF Shaft Seal, 1-3/4 x 3-3/16 x 5/16", CRW1, NBR (17746)
- SKF Manual Transmission Bearing and Seal Overhaul Kit, STK82-F (STK82-F)
- SKF Manual Trans Seal - Front, 14832 (14832)
- SKF Shaft Seal, 3/4 x 1-1/8 x 3/16", CRW1, Nitrile (7414)
- SKF Needle Bearing, B3216 (B3216)
- FEL-PRO Transm Pan Set, Tos18698 (TOS18698)
- Skf Transmission Parts & Components