Shop All Engine Gaskets, Seals & O-Rings
Skf
Shaft Seal, 1-31/64 x 2-3/64 x 17/64", CRW1
Mfr # 14789
Zoro # G9395486
product price: $11.19
/ea
$11.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Wave Lip Seal
- Inside Dia. 1 31/64 in
- Outside Dia. 2 3/64 in
- Width 17/64 in
- Lip Material Nitrile Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skf
- MFR # 14789
- Zoro # G9395486
- UPC # 085311014656
- Country of Origin United States
- Category Engine Gaskets, Seals & O-Rings
Dimensions
Inside Dia. | 1 31/64 in |
Outside Dia. | 2 3/64 in |
Width | 17/64 in |
Outside Diameter | 2.06 in |
Inside Diameter | 1.494 in |
Overall Width | 0.27 in |
Description
Rotary Shaft Seal, Design Code CRW1, Inside Diameter 1.494 in, Outside Diameter 2.06 in, Overall Width 0.27 in, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 10 psi, Number of Lips 1, Spring Material Carbon Steel, System of Measurement Inch, Case Coating Acrylic, For Fluid Type Animal and Vegetable Oils, Diesel, Gasoline, Greases, Hot Water, Light Heating Oil, Mineral Oils, Maximum Rotational Speed 3,360 RPM, Maximum Surface Speed 6.72 mps
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HENGST Fuel Filter, E5Kfr2D12 (E5KFR2D12)
- LINCOLN Portable Oil Drain, Plastic, 18 gal. (3518)
- S&G TOOL AID DEUTSCH TERMINALS RELEASE TOOL KIT (SG18550)
- VELVAC 2020, L, C/Man, W, E1992, 96", Bk (714483)
- SKF Grease Seals, 26328 (26328)
- SKF NBR, single lip, Wave oil seal, Bore-Tite (11197)
- SKF Shaft Seal, 1-11/16 x 2-23/32 x 5/16", CRW1 (16854)
- SKF NBR, single lip, Wave oil seal, Bore-Tite (24445)
- SKF Shaft Seal, 1-1/4 x 1-7/8 x 1/4", CRW1, Nitrile (12384)
- SKF FKM, double lip, Wave oil seal, Bore-Tite (33775)
- SKF Shaft Seal, 2-1/4 x 3-3/8 x 7/16", CRWHA1, NBR (22532)
- Skf Engine Gaskets, Seals & O-Rings