Shop All Wheel Bearings
Skf
Shaft Seal, 1-1/8 x 2-1/165/16", CRW1, NBR
Mfr # 11366
Zoro # G2576038
$9.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Wave Lip Seal
- Inside Dia. 1 1/8 in
- Outside Dia. 2 1/16 in
- Width 5/16 in
- Lip Material Nitrile Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Skf
- MFR # 11366
- Zoro # G2576038
- UPC # 085311009843
- Country of Origin Mexico
- Category Wheel Bearings
Dimensions
Inside Dia. | 1 1/8 in |
Outside Dia. | 2 1/16 in |
Width | 5/16 in |
Outside Diameter | 2.062 in |
Overall Width | 0.313 in |
Inside Diameter | 1.125 in |
Description
Rotary Shaft Seal, Design Code CRW1, Inside Diameter 1.125 in, Outside Diameter 2.062 in, Overall Width 0.313 in, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 10 psi, Number of Lips 1, Spring Material Carbon Steel, System of Measurement Inch, Case Coating Acrylic, For Fluid Type Animal and Vegetable Oils, Diesel, Gasoline, Greases, Hot Water, Light Heating Oil, Mineral Oils, Maximum Rotational Speed 3,720 RPM, Maximum Surface Speed 5.57 mps
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE Copper Lug, 4/0, 5/16", 45 deg., PK10 (5958-010EV)
- BECKSON MARINE 6" Non-Skid Pry-Out Deck Plate - Beige (DP63-N)
- LIQUI MOLY Pro-Line Turbocharger Additive, 0.02 kg, 22074 (22074)
- RONSTAN Sail Slide Stainless Bail 50mm x 12mm (PNP104)
- SKF Shaft Seal, 1 x 1-1/2 x 1/4", CRW1, Nitrile Rubber (9876)
- SKF Wheel Seal, 47697 (47697)
- SKF Adapter Bearing, G1103-Krrb (G1103-KRRB)
- SKF Bearing, P203-Pp10 (P203-PP10)
- SKF Wheel Bearing - Front Outer, BR1 (BR1)
- SKF Wheel Seal, 25430 (25430)
- SKF Bearing, R16-2Zj (R16-2ZJ)
- Skf Wheel Bearings