Shop All Aftermarket Steering
Skf
Shaft Seal, 1-1/8 x 1-7/16 x 13/64", HM14, NBR
Mfr # 11055
Zoro # G2703149
product price: $7.89
/ea
Sold in multiples of 2 for $15.78
$15.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Straight Lip Seal
- Inside Dia. 1 1/8 in
- Outside Dia. 1 7/16 in
- Width 13/64 in
- Lip Material Nitrile Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skf
- MFR # 11055
- Zoro # G2703149
- UPC # 085311009331
- Country of Origin United States
- Category Aftermarket Steering
Dimensions
Inside Dia. | 1 1/8 in |
Outside Dia. | 1 7/16 in |
Width | 13/64 in |
Overall Width | 0.203 in |
Outside Diameter | 1.438 in |
Inside Diameter | 1.125 in |
Description
Rotary Shaft Seal, Design Code HM14, Inside Diameter 1.125 in, Outside Diameter 1.438 in, Overall Width 0.203 in, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 10 psi, Number of Lips 1, Spring Material Not Applicable, System of Measurement Inch, Application Grease Lubricated Agriculture Machinery, Case Coating None, For Fluid Type Animal and Vegetable Oils, Diesel, Gasoline, Greases, Hot Water, Light Heating Oil, Mineral Oils, Maximum Rotational Speed 3,723 RPM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECCO Beacon Light, Amber, 5-39/64" H (7960A)
- GOLIGHT Permanent Mnt-Black LED-Wireless Handheld-Wireless Dash Mnt Remotes (20574GT)
- BALDWIN FILTERS Fuel Filter, 8-1/8 x 3-11/16 x 8-1/8 In (BF7653)
- CROWN AUTOMOTIVE DOOR CYLINDER (4864651)
- SKF Shaft Seal, 1-1/4 x 1-11/16 x 1/4", CRW1, NBR (12336)
- SKF Shaft Seal, 1-3/8 x 1-27/32 x 1/4", CRW1, NBR (13536)
- SKF Shaft Seal, 1-1/8 x 1-31/64 x 3/16", HM14, NBR (11060)
- SKF Shaft Seal, 1-1/8 x 1-5/8 x 1/4", CRW1, Nitrile (11123)
- SKF Needle Bearing, Bh1250 (BH1250)
- SKF Shaft Seal, 1-1/4 x 1-3/4 x 1/4", CRW1, Nitrile (12363)
- MEVOTECH Steering Tie Rod End, TXMS50625 (TXMS50625)
- Skf Aftermarket Steering