Shop All Aftermarket Steering
Skf
Shaft Seal, 1-1/8 x 1-5/8 x 1/4", CRW1, Nitrile
Mfr # 11123
Zoro # G2703097
product price: $5.95
/ea
$5.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Wave Lip Seal
- Inside Dia. 1 1/8 in
- Outside Dia. 1 5/8 in
- Width 1/4 in
- Lip Material Nitrile Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skf
- MFR # 11123
- Zoro # G2703097
- UPC # 085311009478
- Country of Origin United States
- Category Aftermarket Steering
Dimensions
Inside Dia. | 1 1/8 in |
Outside Dia. | 1 5/8 in |
Width | 1/4 in |
Overall Width | 0.25 in |
Inside Diameter | 1.125 in |
Outside Diameter | 1.624 in |
Description
Rotary Shaft Seal, Design Code CRW1, Inside Diameter 1.125 in, Outside Diameter 1.624 in, Overall Width 0.25 in, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 10 psi, Number of Lips 1, Spring Material Carbon Steel, System of Measurement Inch, Case Coating Acrylic, For Fluid Type Animal and Vegetable Oils, Diesel, Gasoline, Greases, Hot Water, Light Heating Oil, Mineral Oils, Maximum Rotational Speed 3,720 RPM, Maximum Surface Speed 5.57 mps
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C.E. SMITH Pkg Roller Shaft, 5/8 in. x 13 in. w/Cap Nuts (10727A)
- MAIN FILTER ROGERS MACHINERY F7899 Replacement/Interchange Spin-On Filter (MF0058058)
- TIMKEN Wheel Bearing Race, LM102910 (LM102910)
- AGS Domestic Steel Brake/Fuel/Transmission Line, 3/8 x 60, BL-660 (BL-660)
- SKF Shaft Seal, 1-1/8 x 1-5/8 x 1/4", CRWA1, NBR (11124)
- SKF Shaft Seal, 1-1/4 x 1-3/4 x 1/4", CRW1, Nitrile (12363)
- SKF Steering Gear Worm Shaft Seal, 9725 (9725)
- SKF Shaft Seal, 1-1/8 x 1-9/16 x 1/4", CRW1, NBR (11067)
- SKF Steering Gear Pitman Shaft Seal, 9815 (9815)
- SKF Shaft Seal, 1-1/8 x 1-3/8 x 1/8", HM14, Nitrile (11050)
- COGNITO MOTORSPORTS PITMAN&IDLER ARM SUPPORT 99-06 GM 1500 4WD&00-06 GM 1500 2WD/4WD (110-90246)
- Skf Aftermarket Steering