Shop All Engine Gaskets, Seals & O-Rings
Skf
Shaft Seal, 1-1/8 x 1-53/64 x 1/4", CRWA1, NBR
Mfr # 11171
Zoro # G2703088
product price: $10.39
/ea
$10.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Wave Lip Seal
- Inside Dia. 1 1/8 in
- Outside Dia. 1 53/64 in
- Width 1/4 in
- Lip Material Nitrile Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skf
- MFR # 11171
- Zoro # G2703088
- UPC # 085311009621
- Country of Origin United States
- Category Engine Gaskets, Seals & O-Rings
Dimensions
Inside Dia. | 1 1/8 in |
Outside Dia. | 1 53/64 in |
Width | 1/4 in |
Outside Diameter | 1.828 in |
Inside Diameter | 1.125 in |
Overall Width | 0.25 in |
Description
Rotary Shaft Seal, Design Code CRWA1, Inside Diameter 1.125 in, Outside Diameter 1.828 in, Overall Width 0.25 in, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 10 psi, Number of Lips 2, Spring Material Carbon Steel, System of Measurement Inch, Case Coating Acrylic, For Fluid Type Animal and Vegetable Oils, Diesel, Gasoline, Greases, Hot Water, Light Heating Oil, Mineral Oils, Maximum Rotational Speed 3,720 RPM, Maximum Surface Speed 5.57 mps
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LISLE Red Fender Cover (89880)
- GROTE Battery Harness, 2/0 Ga, 12" Neg (84-9692)
- ILC Replacement For WAGNER H7553 (H7553)
- DEXTER Taper Point Skiving Knife, 4 In (X2T)
- SKF Shaft Seal, 1-1/8 x 1-53/64 x 1/4", CRW1, NBR (11170)
- SKF Grease Seals, 32397 (32397)
- SKF NBR, single lip, Wave oil seal, Bore-Tite (50148)
- SKF Shaft Seal, 2-15/16 x 3-39/64 x 3/8", CRW1, NBR (29218)
- SKF NBR, single lip, grease seal, Bore-Tite (16289)
- SKF Shaft Seal, 2-1/4 x 2-7/8 x 5/16", CRWA1, NBR (22328)
- FEL-PRO 07-03 Fot V8 365 6.0L Ohv Turbo Diesel V (61478)
- Skf Automotive Engine Gaskets & Seals