Shop All Engine Gaskets, Seals & O-Rings
Skf
Shaft Seal, 1-1/8 x 1-3/4 x 1/4", HM14, Nitrile
Mfr # 11150
Zoro # G1956790
product price: $8.89
/ea
$8.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Straight Lip Seal
- Inside Dia. 1 1/8 in
- Outside Dia. 1 3/4 in
- Width 1/4 in
- Lip Material Nitrile Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skf
- MFR # 11150
- Zoro # G1956790
- UPC # 085311009584
- Country of Origin United States
- Category Engine Gaskets, Seals & O-Rings
Dimensions
Inside Dia. | 1 1/8 in |
Outside Dia. | 1 3/4 in |
Width | 1/4 in |
Inside Diameter | 1.125 in |
Outside Diameter | 1.75 in |
Overall Width | 0.25 in |
Description
Rotary Shaft Seal, Design Code HM14, Inside Diameter 1.125 in, Outside Diameter 1.75 in, Overall Width 0.25 in, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 10 psi, Number of Lips 1, Spring Material Not Applicable, System of Measurement Inch, Application Grease Lubricated Agriculture Machinery, Case Coating None, For Fluid Type Animal and Vegetable Oils, Diesel, Gasoline, Greases, Hot Water, Light Heating Oil, Mineral Oils, Maximum Rotational Speed 3,723 RPM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CODE 3 XTP Single Color, 6 LEDs, Amber/Amber (XTP6AA)
- BALDWIN FILTERS Air Filter, 11-1/2 x 13-1/2 in. (LL2358)
- MIDWEST FASTENER 12mm-1.5 x 14.35mm x 42.5mm Zinc Plated Class 10.9 Steel Fine Thread Automotive Wheel Studs 4PK (75453)
- DB ELECTRICAL New 95 Amp Hd Alternator For 11Si Cummins Engines Delco 19020203 19020204 (400-12411)
- SKF Shaft Seal, 1-1/8 x 1-3/4 x 1/4", CRW1, Nitrile (11138)
- SKF Shaft Seal, 1 x 2 x 1/4", CRW1, Nitrile Rubber (10123)
- SKF NBR, single lip, grease seal, Bore-Tite (21059)
- SKF Shaft Seal, 3 x 4 x 3/8", CRWA1, Nitrile Rubber (29907)
- SKF Shaft Seal, 1-7/16 x 2-1/8 x 5/16", CRW1, NBR (14223)
- SKF FKM, double lip, Wave oil seal, Bore-Tite (17293)
- FEL-PRO Engine Valve Stem Oil Seal Set, SS 71039 (SS 71039)
- Skf Engine Gaskets, Seals & O-Rings