Shop All Engine Gaskets, Seals & O-Rings
Skf
Shaft Seal, 1-1/8 x 1-25/32 x 15/32, HM18, NBR
Mfr # 11164
Zoro # G2576065
product price: $7.19
/ea
$7.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Single Lip Seal
- Inside Dia. 1 1/8 in
- Outside Dia. 1 25/32 in
- Width 15/32 in
- Lip Material Nitrile Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skf
- MFR # 11164
- Zoro # G2576065
- UPC # 085311009607
- Country of Origin Mexico
- Category Engine Gaskets, Seals & O-Rings
Dimensions
Inside Dia. | 1 1/8 in |
Outside Dia. | 1 25/32 in |
Width | 15/32 in |
Inside Diameter | 1.125 in |
Outside Diameter | 1.781 in |
Overall Width | 0.469 in |
Description
Rotary Shaft Seal, Design Code HM18, Inside Diameter 1.125 in, Outside Diameter 1.781 in, Overall Width 0.469 in, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 3 psi, Number of Lips 1, Spring Material Not Applicable, System of Measurement Inch, Application Grease Lubricated Agriculture Machinery, Case Coating None, For Fluid Type Animal and Vegetable Oils, Diesel, Gasoline, Greases, Hot Water, Light Heating Oil, Mineral Oils, Maximum Rotational Speed 3,137 RPM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WAI GLOBAL STRMI PMGR 12V 9T CW (18973N)
- SEALITE Marine Navigational Warning Led Light Fixture (SL-60)
- A & I PRODUCTS Arm, Gear Shift 6" x2" x3" (A-R26397)
- TYC PRODUCTS Cabin Air Filter, 800222P (800222P)
- SKF NBR, single lip, Wave oil seal, Bore-Tite (45150)
- SKF Shaft Seal, 3/4 x 1 x 1/8", HM14, Nitrile Rubber (7408)
- SKF Shaft Seal, 1-1/8 x 1-37/64 x 1/4", CRW1, NBR (11082)
- SKF Shaft Seal, 1-3/4 x 2-7/8 x 5/16", CRW1, NBR (17653)
- SKF Grease Seals, 9815 (9815)
- SKF Shaft Seal, 1-3/8 x 1-55/64 x 1/4", HM14, NBR (13548)
- MIDWEST FASTENER 18mm Oil Pan Drain Plug Gaskets 15PK (69394)
- Skf Automotive Engine Gaskets & Seals