Shop All Drive Shafts & Axles
Skf
Shaft Seal, 1-15/16 x 3 x 5/16", CRWA1, Nitrile
Mfr # 19360
Zoro # G9396405
product price: $15.19
/ea
$15.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Wave Lip Seal
- Inside Dia. 1 15/16 in
- Outside Dia. 3 in
- Width 5/16 in
- Lip Material Nitrile Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skf
- MFR # 19360
- Zoro # G9396405
- UPC # 085311021500
- Country of Origin United States
- Category Drive Shafts & Axles
Dimensions
Inside Dia. | 1 15/16 in |
Outside Dia. | 3 in |
Width | 5/16 in |
Outside Diameter | 3 in |
Overall Width | 0.313 in |
Inside Diameter | 1.938 in |
Description
Rotary Shaft Seal, Design Code CRWA1, Inside Diameter 1.938 in, Outside Diameter 3 in, Overall Width 0.313 in, Contact Type Non-Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 10 psi, Number of Lips 2, Spring Material Carbon Steel, System of Measurement Inch, Case Coating Acrylic, For Fluid Type Animal and Vegetable Oils, Diesel, Gasoline, Greases, Hot Water, Light Heating Oil, Mineral Oils, Maximum Rotational Speed 3,000 RPM, Maximum Surface Speed 7.77 mps
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AGS 5/16 Aluminum Tube to Tube KLEDGE-LOK A/C Repair Union (ACR-005)
- WEILER 10" Bi-Level Scrub Brush, Stiff Crimped Polypropylene Fill (44692)
- AGS Accufit Oil Drain Repair Plug 1/2" Universal, 1 per Bag (ODP-65200B)
- RARITAN Inlet Valve Assy Phii (1203BW)
- SKF Universal Joint, UJ231 (UJ231)
- SKF Axle Shaft Seal, 14887 (14887)
- SKF V-Ring Seal (400650)
- SKF Axle Spindle Seal - Front, 15194 (15194)
- SKF Universal Joint End Yoke, Uj1540 (UJ1540)
- SKF Drive Axle Shaft Seal, Skf 13097A (13097A)
- SPICER Universal Joint; Greaseable, 5-281X (5-281X)
- Skf Drive Shafts & Axles