Shop All Wheel Bearings
Skf
Shaft Seal, 1-15/16 x 2-7/8 x 5/16", CRWA1, NBR
Mfr # 19301
Zoro # G9396387
product price: $12.15
/ea
$12.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Wave Lip Seal
- Inside Dia. 1 15/16 in
- Outside Dia. 2 7/8 in
- Width 5/16 in
- Lip Material Nitrile Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skf
- MFR # 19301
- Zoro # G9396387
- UPC # 085311021418
- Country of Origin United States
- Category Wheel Bearings
Dimensions
Inside Dia. | 1 15/16 in |
Outside Dia. | 2 7/8 in |
Width | 5/16 in |
Outside Diameter | 2.875 in |
Inside Diameter | 1.938 in |
Overall Width | 0.313 in |
Description
Rotary Shaft Seal, Design Code CRWA1, Inside Diameter 1.938 in, Outside Diameter 2.875 in, Overall Width 0.313 in, Contact Type Non-Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 10 psi, Number of Lips 2, Spring Material Carbon Steel, System of Measurement Inch, Case Coating Acrylic, For Fluid Type Animal and Vegetable Oils, Diesel, Gasoline, Greases, Hot Water, Light Heating Oil, Mineral Oils, Maximum Rotational Speed 3,000 RPM, Maximum Surface Speed 7.77 mps
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Air Filter, 5427Ws (5427WS)
- FEDERAL SIGNAL Low Profile Warning Light, Strobe, Red (LP3M-012-048R)
- BALDWIN FILTERS Air Filter, 13-13/16 x 27-5/16 in. (PA3806)
- WESTWARD Bottle Jack, 20 Tons, 10-5/8in.L (35MT13)
- SKF Axle Bearing and Hub Assembly Repair Kit, BR930541K (BR930541K)
- SKF Axle Differential Bearing - Rear Left, LM501349 VP (LM501349 VP)
- SKF Shaft Seal, 1-13/16 x 2-7/8 x 5/16", CRW1, NBR (18242)
- SKF Wheel Bearing and Hub Assembly, BR930254 (BR930254)
- SKF Adapter Bearing, Gra100-Rrb (GRA100-RRB)
- SKF Shaft Seal, 2-3/8 x 3-19/32 x 7/16", CRW1, NBR (23820)
- NATIONAL Drive Shaft Center Support Bearing, 106-CC (106-CC)
- Skf Wheel Bearings