Shop All Engine Gaskets, Seals & O-Rings
Skf
Shaft Seal, 1-1/4 x 2 x 1/4", CRWA1, Nitrile
Mfr # 12428
Zoro # G8628891
product price: $9.19
/ea
$9.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Wave Lip Seal
- Inside Dia. 1 1/4 in
- Outside Dia. 2 in
- Width 1/4 in
- Lip Material Nitrile Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skf
- MFR # 12428
- Zoro # G8628891
- UPC # 085311011198
- Country of Origin Mexico
- Category Engine Gaskets, Seals & O-Rings
Dimensions
Inside Dia. | 1 1/4 in |
Outside Dia. | 2 in |
Width | 1/4 in |
Inside Diameter | 1.25 in |
Overall Width | 0.25 in |
Outside Diameter | 1.983 in |
Description
Rotary Shaft Seal, Design Code CRWA1, Inside Diameter 1.25 in, Outside Diameter 1.983 in, Overall Width 0.25 in, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 10 psi, Number of Lips 2, Spring Material Carbon Steel, System of Measurement Inch, Case Coating Acrylic, For Fluid Type Animal and Vegetable Oils, Diesel, Gasoline, Greases, Hot Water, Light Heating Oil, Mineral Oils, Maximum Rotational Speed 3,600 RPM, Maximum Surface Speed 6 mps
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BREEZ-EV EV Charger Pedestal Anchor Kit, 10" D, 3"W (EVC-L2-ACC-ANCHOR KIT WET)
- GATES Super HC Molded Notch Belts, 3VX375 (3VX375)
- MAIN FILTER VACTOR 42431 Replacement/Interchange Spin-On Filter (MF0058075)
- PUR Air Filter For 2010-2017 Chevrolet Equinox GMC Terrain (57-49727)
- SKF FKM, single lip, Wave oil seal, Bore-Tite (18652)
- SKF Shaft Seal, 1-9/16 x 2-23/64 x 5/16", CRW1, NBR (15542)
- SKF Shaft Seal, 2-1/2 x 3-39/64 x 3/8", CRW1, NBR (25074)
- SKF NBR, double lip, Wave oil seal, Bore-Tite (31148)
- SKF Grease Seals, 14975 (14975)
- SKF NBR, single lip, Wave oil seal, Bore-Tite (25713)
- AEROQUIP Nitrile Rubber O-Ring Use With Gasoline Fuels, -08, Set Of 10 (FCM3475)
- Skf Automotive Engine Gaskets & Seals