Shop All Shaft Seals & Adapters
Skf
Shaft Seal, 1-1/4 x 2 x 1/4", CRW1, Nitrile Rubber
Mfr # 12456
Zoro # G0692371
product price: $8.25
/ea
$8.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Wave Lip Seal
- Inside Dia. 1 1/4 in
- Outside Dia. 2 in
- Width 1/4 in
- Lip Material Nitrile Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skf
- MFR # 12456
- Zoro # G0692371
- UPC # 085311011259
- Country of Origin United States
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 1 1/4 in |
Outside Dia. | 2 in |
Width | 1/4 in |
Outside Diameter | 2 in |
Inside Diameter | 1.25 in |
Overall Width | 0.25 in |
Description
Rotary Shaft Seal, Design Code CRW1, Inside Diameter 1.25 in, Outside Diameter 2 in, Overall Width 0.25 in, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 10 psi, Number of Lips 1, Spring Material Carbon Steel, System of Measurement Inch, Case Coating Acrylic, For Fluid Type Animal and Vegetable Oils, Diesel, Gasoline, Greases, Hot Water, Light Heating Oil, Mineral Oils, Maximum Rotational Speed 3,600 RPM, Maximum Surface Speed 6 mps, Maximum Temperature 100 Degrees C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Tank, Air, 60 G, 200 PSI, Type: Stationary (5Z364)
- FASCO MOTORS 1/15HP 1550RPM 115V CWSE (D0042)
- DODGE Stock Bore Taper Lock Bushing, 1 in Dia Bore, 2-1/4 in Dia Barrel, 1-1/2 in OAL, Sintered Steel (119048)
- NORD AC Gearmotor, 3,540.0 in-lb Max. Torque, 23 RPM Nameplate RPM, 230/460V AC Voltage, 3 Phase (SK9012.1-80LP/4-76.53-A)
- SKF Shaft Seal, 35 x 52 x 7 mm., HMS5, Nitrile Rubber (35X52X7 HMS5 RG)
- SKF Differential Pinion Seal - Rear, 18708 (18708)
- SKF Shaft Seal, 30 x 42 x 7 mm., HMS5, Nitrile Rubber (30X42X7 HMS5 RG)
- SKF Shaft Seal, 16 x 24 x 5 mm., HMS4, Nitrile Rubber (16X24X5 HMS4 R)
- SKF HNBR, single lip, Wave oil seal, Bore-Tite (547586)
- SKF NBR, single lip, Wave oil seal, Bore-Tite (75X100X10 CRW1 R)
- DDS Shaft Seal, TC, 16mm ID, Nitrile Rubber (163509TC)
- Skf Shaft Seals & Adapters