Shop All Engine Gaskets, Seals & O-Rings
Skf
Shaft Seal, 1-1/4 x 2-1/8 x 1/4", CRWA1, NBR
Mfr # 12551
Zoro # G9627904
original price:
$10.15
5% off
$9.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Wave Lip Seal
- Inside Dia. 1 1/4 in
- Outside Dia. 2 1/8 in
- Width 1/4 in
- Lip Material Nitrile Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Skf
- MFR # 12551
- Zoro # G9627904
- UPC # 085311011372
- Country of Origin United States
- Category Engine Gaskets, Seals & O-Rings
Dimensions
Inside Dia. | 1 1/4 in |
Outside Dia. | 2 1/8 in |
Width | 1/4 in |
Outside Diameter | 2.125 in |
Overall Width | 0.25 in |
Inside Diameter | 1.25 in |
Description
Rotary Shaft Seal, Design Code CRWA1, Inside Diameter 1.25 in, Outside Diameter 2.125 in, Overall Width 0.25 in, Contact Type Non-Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 10 psi, Number of Lips 2, Spring Material Carbon Steel, System of Measurement Inch, Case Coating Acrylic, For Fluid Type Animal and Vegetable Oils, Diesel, Gasoline, Greases, Hot Water, Light Heating Oil, Mineral Oils, Maximum Rotational Speed 3,600 RPM, Maximum Surface Speed 6 mps
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Male Connector, 3/8 x 1/4In (68PTC-6-4)
- MEGUIARS WAX 4-1/2" Diameter, Foam, Pack Of 4 (W0004)
- WESTWARD Parts Washer, Bench-Top, 3-1/2 Gal (4KTV9)
- FUNNEL KING Drain Pan, Polyethylene, 2 gal Capacity, 22 in Overall Dia, 1 1/2 in Overall Ht, 22 in Overall Len (40092)
- SKF Shaft Seal, 1-1/4 x 2-1/8 x 1/4", CRW1, Nitrile (12545)
- SKF Shaft Seal, 1-3/8 x 2-1/4 x 1/4", HM14, Nitrile (13689)
- SKF Shaft Seal, 3-1/2 x 4-1/2 x 3/8", CRWA1, NBR (34887)
- SKF NBR, single lip, Wave oil seal, Bore-Tite (25100)
- SKF Shaft Seal, 1-1/2 x 1-7/8 x 3/16", HM14, NBR (14804)
- SKF Shaft Seal, 1-1/2 x 2 x 1/4", HM14, Nitrile Rubber (14857)
- SKF Shaft Seal, 2-3/4 x 3-3/4 x 7/16", CRWA1, NBR (27362)
- Skf Engine Gaskets, Seals & O-Rings