Shop All Wheel Bearings
Skf
Shaft Seal, 1-1/4 x 2-1/4 x 1/4", HM14, Nitrile
Mfr # 12582
Zoro # G9395206
product price: $13.95
/ea
$13.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Straight Lip Seal
- Inside Dia. 1 1/4 in
- Outside Dia. 2 1/4 in
- Width 1/4 in
- Lip Material Nitrile Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skf
- MFR # 12582
- Zoro # G9395206
- UPC # 085311011402
- Country of Origin United States
- Category Wheel Bearings
Dimensions
Inside Dia. | 1 1/4 in |
Outside Dia. | 2 1/4 in |
Width | 1/4 in |
Outside Diameter | 2.25 in |
Overall Width | 0.25 in |
Inside Diameter | 1.979 in |
Description
Rotary Shaft Seal, Design Code HM14, Inside Diameter 1.979 in, Outside Diameter 2.25 in, Overall Width 0.25 in, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 10 psi, Number of Lips 1, Spring Material Not Applicable, System of Measurement Inch, Application Grease Lubricated Agriculture Machinery, Case Coating None, For Fluid Type Animal and Vegetable Oils, Diesel, Gasoline, Greases, Hot Water, Light Heating Oil, Mineral Oils, Maximum Rotational Speed 2,986 RPM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRONG ARM Universal Lift Support, 6936 (6936)
- GEARWRENCH Heavy-Duty Oil Filter Wrench 4-1/2 in. to 5-1/4 in. (KDS2321)
- PERFECT EQUIPMENT Wheel Weight, PZ Srs, 2.50 Oz., PK25 (P250Z)
- BANDO Rib Ace Precision Engineered V-Ribbed Belt - Main Drive, 6PK1725 (6PK1725)
- SKF Wheel Seal, 43761 (43761)
- SKF Shaft Seal, 2-3/8 x 3-19/32 x 7/16", CRW1, NBR (23820)
- SKF Wheel Bearing - Front Outer, BR34 (BR34)
- SKF Shaft Seal, 1-3/8 x 2-1/8 x 5/16", CRW1, NBR (13649)
- SKF Adapter Bearing, G1200-Krrb (G1200-KRRB)
- SKF Adapter Bearing (GRA115RRB2)
- TIMKEN Wide Inner Ring Ball Bearing With Collar, G1103Krrb (G1103KRRB)
- Skf Wheel Bearings