Shop All Wheel Bearings
Skf
Shaft Seal, 1-1/4 x 2-1/4 x 1/4", CRW1, Nitrile
Mfr # 12577
Zoro # G1917715
original price:
$10.28
12% off
new price: $8.99
/ea
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Wave Lip Seal
- Inside Dia. 1 1/4 in
- Outside Dia. 2 1/4 in
- Width 1/4 in
- Lip Material Nitrile Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skf
- MFR # 12577
- Zoro # G1917715
- UPC # 085311011396
- Country of Origin Mexico
- Category Wheel Bearings
Dimensions
Inside Dia. | 1 1/4 in |
Outside Dia. | 2 1/4 in |
Width | 1/4 in |
Outside Diameter | 2.25 in |
Inside Diameter | 1.25 in |
Overall Width | 0.25 in |
Description
Rotary Shaft Seal, Design Code CRW1, Inside Diameter 1.25 in, Outside Diameter 2.25 in, Overall Width 0.25 in, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 10 psi, Number of Lips 1, Spring Material Carbon Steel, System of Measurement Inch, Case Coating Acrylic, For Fluid Type Animal and Vegetable Oils, Diesel, Gasoline, Greases, Hot Water, Light Heating Oil, Mineral Oils, Maximum Rotational Speed 3,600 RPM, Maximum Surface Speed 6 mps
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Philips 35621-2 replacement light bulb lamp (35621-2 PHILIPS)
- QUAKER STATE Engine Oil, 30W, Heavy-Duty, 1 Qt. (550035190)
- GROTE Horn Button w/Bracket (82-2231)
- GROTE Circuit Breaker, Univ. Plug-In, 30 Amp (82-2198)
- SKF Bearing, P204-Rr6 (P204-RR6)
- SKF Bearing, P203-Pp10 (P203-PP10)
- SKF Wheel Bearing, LM11949 VP (LM11949 VP)
- SKF Shaft Seal, 2-1/2 x 3-1/4 x 3/8", CRWA1, NBR (24898)
- SKF Tapered Roller Bearing, Np678813 (NP678813)
- SKF Tapered Roller Bearing, Hm212049Vp (HM212049VP)
- TIMKEN TAPERED ROLLER BEARING CONE (42381)
- Skf Wheel Bearings