Shop All Engine Gaskets, Seals & O-Rings
Skf
Shaft Seal, 1-1/4 x 1-7/8 x 1/4", CRWA1, NBR
Mfr # 12386
Zoro # G2576010
product price: $6.75
/ea
$6.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Wave Lip Seal
- Inside Dia. 1 1/4 in
- Outside Dia. 1 7/8 in
- Width 1/4 in
- Lip Material Nitrile Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skf
- MFR # 12386
- Zoro # G2576010
- UPC # 085311011099
- Country of Origin Mexico
- Category Engine Gaskets, Seals & O-Rings
Dimensions
Inside Dia. | 1 1/4 in |
Outside Dia. | 1 7/8 in |
Width | 1/4 in |
Overall Width | 0.25 in |
Inside Diameter | 1.25 in |
Outside Diameter | 1.874 in |
Description
Rotary Shaft Seal, Design Code CRWA1, Inside Diameter 1.25 in, Outside Diameter 1.874 in, Overall Width 0.25 in, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 10 psi, Number of Lips 2, Spring Material Carbon Steel, System of Measurement Inch, Case Coating Acrylic, For Fluid Type Animal and Vegetable Oils, Diesel, Gasoline, Greases, Hot Water, Light Heating Oil, Mineral Oils, Maximum Rotational Speed 3,600 RPM, Maximum Surface Speed 6 mps
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEACHOICE Horizontal Mount Chrome Plated Zamak Bow Light, 4"Lx3-1/8"Wx1-3/4"H (5021)
- BUSHWACKER 88-98 GM SILVERADO/SIERRA LB SMOOTH W/O HOLES ULTIMATE BEDRAIL CAP (48507)
- SURE SHOT Spray Nozzle, Regular Mist, PK100 (B30-043 BULK)
- BALDWIN FILTERS V1874-T, Vac-Cel Full-Flow Lube Sock (V1874-T)
- SKF Shaft Seal, 1-1/4 x 1-7/8 x 1/4", CRW1, Nitrile (12384)
- SKF Shaft Seal, 1-13/64 x 2 x 1/4", CRWA1, Nitrile (11801)
- SKF Shaft Seal, 1-1/2 x 2-49/64 x 5/16", CRW1, NBR (15230)
- SKF Shaft Seal, 3-5/8 x 5-1/4 x 3/8", CRWA1, NBR (36382)
- SKF NBR, single lip, Wave oil seal, Bore-Tite (34282)
- SKF NBR, single lip, Wave oil seal, Bore-Tite (12530)
- FEL-PRO Camshaft Front Seal Set Cm Frnt Seal St, Tcs45901 (TCS45901)
- Skf Engine Gaskets, Seals & O-Rings