Shop All Aftermarket Steering
Skf
Shaft Seal, 1-1/4 x 1-3/4 x 1/4", CRWA5, NBR
Mfr # 12360
Zoro # G2576029
product price: $8.25
/ea
Sold in multiples of 2 for $16.50
$16.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Wave Lip Seal
- Inside Dia. 1 1/4 in
- Outside Dia. 1 3/4 in
- Width 1/4 in
- Lip Material Nitrile Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skf
- MFR # 12360
- Zoro # G2576029
- UPC # 085311010986
- Country of Origin Mexico
- Category Aftermarket Steering
Dimensions
Inside Dia. | 1 1/4 in |
Outside Dia. | 1 3/4 in |
Width | 1/4 in |
Inside Diameter | 1.25 in |
Overall Width | 0.25 in |
Outside Diameter | 1.75 in |
Description
Rotary Shaft Seal, Design Code CRWA5, Inside Diameter 1.25 in, Outside Diameter 1.75 in, Overall Width 0.25 in, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 50 psi, Number of Lips 2, Spring Material Carbon Steel, System of Measurement Inch, Case Coating None, For Fluid Type Animal and Vegetable Oils, Diesel, Gasoline, Greases, Hot Water, Light Heating Oil, Mineral Oils, Maximum Rotational Speed 3,609 RPM, Maximum Surface Speed 6 mps, Maximum Temperature 100 Degrees C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Oil Filter, Spin-On, By-Pass (B128)
- GATES Straight Hose Coolant Hose, 24012 (24012)
- TOUGH GUY Car Wash Brush, 10" L, White (3A338)
- GOLDENROD Fuel Filter, 3 x 4-15/16 In (496-5)
- SKF Shaft Seal, 1-1/4 x 1-3/4 x 1/4", CRWA1, NBR (12364)
- SKF Shaft Seal, 1-1/4 x 1-3/4 x 1/4", CRW1, Nitrile (12363)
- SKF Shaft Seal, 1 x 1-7/16 x 1/4", CRWA1, Nitrile (9838)
- SKF Steering Gear Pitman Shaft Seal, 9838 (9838)
- SKF Shaft Seal, 1 x 1-3/8 x 3/16", HM14, Nitrile (9820)
- SKF Needle Bearing, Bh1250 (BH1250)
- MAYHEW 4 PC Interchangeable Inner Tie Rod Tool Kit (MAY29912)
- Skf Aftermarket Steering