Shop All Engine Gaskets, Seals & O-Rings
Skf
Shaft Seal, 1-1/4 x 1-31/32 x 1/4", HM21, NBR
Mfr # 12407
Zoro # G1842788
product price: $4.45
/ea
$4.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Single Lip Seal
- Inside Dia. 1 1/4 in
- Outside Dia. 1 31/32 in
- Width 1/4 in
- Lip Material Nitrile Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skf
- MFR # 12407
- Zoro # G1842788
- UPC # 085311011167
- Country of Origin Mexico
- Category Engine Gaskets, Seals & O-Rings
Dimensions
Inside Dia. | 1 1/4 in |
Outside Dia. | 1 31/32 in |
Width | 1/4 in |
Outside Diameter | 1.979 in |
Overall Width | 0.25 in |
Inside Diameter | 1.25 in |
Description
Rotary Shaft Seal, Design Code HM21, Inside Diameter 1.25 in, Outside Diameter 1.979 in, Overall Width 0.25 in, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 3 psi, Number of Lips 1, Spring Material Not Applicable, System of Measurement Inch, Application Grease Lubricated Agriculture Machinery, Case Coating None, For Fluid Type Animal and Vegetable Oils, Diesel, Gasoline, Greases, Hot Water, Light Heating Oil, Mineral Oils, Maximum Rotational Speed 2,995 RPM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRAY Vehicle Stand, Pin Style, 25 Tons, Tall, PR (25T-HF Stands)
- BALDWIN FILTERS Oil Filter, Spin-On, Full-Flow (B113)
- KYB Strut Plus, Sr4203 (SR4203)
- ALLSTAR 36 in. -3 AN No. 3 Straight Braided Brake Line (ALL46300-36)
- SKF FKM, single lip, Wave oil seal, Bore-Tite (57522)
- SKF Grease Seals, 14975 (14975)
- SKF FKM, double lip, Wave oil seal, presure profile, S.S. spring, Bore-Tite (14979)
- SKF Shaft Seal, 1-1/4 x 1-7/8 x 1/4", CRWA1, NBR (12386)
- SKF NBR, single lip, Wave oil seal, Bore-Tite (18899)
- SKF Shaft Seal, 1-1/8 x 1-3/4 x 1/4", CRW1, Nitrile (11138)
- SKF Shaft Seal, 2-1/4 x 3 x 3/8", CRW1, Nitrile Rubber (22353)
- Skf Engine Gaskets, Seals & O-Rings