Shop All Engine Gaskets, Seals & O-Rings
Skf
Shaft Seal, 1-13/64 x 2 x 1/4", HM1 R, Nitrile
Mfr # 11836
Zoro # G9395172
product price: $13.85
/ea
$13.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Single Lip Seal
- Inside Dia. 1 13/64 in
- Outside Dia. 2 in
- Width 1/4 in
- Lip Material Nitrile Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skf
- MFR # 11836
- Zoro # G9395172
- UPC # 085311010641
- Country of Origin United States
- Category Engine Gaskets, Seals & O-Rings
Dimensions
Inside Dia. | 1 13/64 in |
Outside Dia. | 2 in |
Width | 1/4 in |
Outside Diameter | 2 in |
Overall Width | 0.25 in |
Inside Diameter | 1.188 in |
Description
Rotary Shaft Seal, Design Code HM1, Inside Diameter 1.188 in, Outside Diameter 2 in, Overall Width 0.25 in, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 3 psi, Number of Lips 1, Spring Material Not Applicable, System of Measurement Inch, Application Grease Lubricated Agriculture Machinery, Case Coating None, For Fluid Type Animal and Vegetable Oils, Diesel, Gasoline, Greases, Hot Water, Light Heating Oil, Mineral Oils, Maximum Rotational Speed 3,665 RPM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Battery Box, 8D High, Black (84-9426)
- DORMAN Hood Release Cable, 03323 (03323)
- PLOMBCO 20 g IAW style Plasteel clipon weight (PLO10724)
- CODE 3 Narrowstik Programmable Controller (NASLCH2)
- SKF Shaft Seal, 1-13/64 x 2 x 1/4", CRW1, Nitrile (11800)
- SKF Shaft Seal, 1-13/64 x 2 x 1/4", CRWA1, Nitrile (11801)
- SKF ACM, single lip, Wave oil seal, Bore-Tite (18666)
- SKF NBR, single lip, grease seal (6105)
- SKF Shaft Seal, 1/2 x 3/4 x 1/8", HMS1, Nitrile Rubber (4913)
- SKF Shaft Seal, 2-5/8 x 3-25/64 x 1/4", HM14, NBR (26144)
- SKF NBR, single lip, grease seal (7413)
- Skf Engine Gaskets, Seals & O-Rings