Shop All Engine Gaskets, Seals & O-Rings
Skf
Shaft Seal, 1-13/64 x 2-7/16 x 1/4", CRW1, NBR
Mfr # 11923
Zoro # G9627931
$8.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Wave Lip Seal
- Inside Dia. 1 13/64 in
- Outside Dia. 2 7/16 in
- Width 1/4 in
- Lip Material Nitrile Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Skf
- MFR # 11923
- Zoro # G9627931
- UPC # 085311010764
- Country of Origin United States
- Category Engine Gaskets, Seals & O-Rings
Dimensions
Inside Dia. | 1 13/64 in |
Outside Dia. | 2 7/16 in |
Width | 1/4 in |
Outside Diameter | 2.437 in |
Inside Diameter | 1.188 in |
Overall Width | 0.25 in |
Description
Rotary Shaft Seal, Design Code CRW1, Inside Diameter 1.188 in, Outside Diameter 2.437 in, Overall Width 0.25 in, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 10 psi, Number of Lips 1, Spring Material Carbon Steel, System of Measurement Inch, Case Coating Acrylic, For Fluid Type Animal and Vegetable Oils, Diesel, Gasoline, Greases, Hot Water, Light Heating Oil, Mineral Oils, Maximum Rotational Speed 3,660 RPM, Maximum Surface Speed 5.79 mps
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONARCH Microfiber Cloths 16 x 16 Orange , 12PK (M915100-OR)
- NATIONAL OIL SEALS & BEARINGS Oil Seal, 471272 (471272)
- DIAMOND GRADE Reflective Tape, 1" W, 150 ft. L (983-326)
- MILTON INDUSTRIES TIRE GAUGE LOW PRESSURE (MIS-931)
- SKF Shaft Seal, 1-1/2 x 2-7/8 x 5/16", CRW1, NBR (15235)
- SKF Grease Seals, 17443 (17443)
- SKF NBR, double lip, Wave oil seal, presure profile, Bore-Tite (4940)
- SKF Shaft Seal, 2-1/2 x 3-1/2 x 7/16", CRW1, NBR (24980)
- SKF Shaft Seal, 1-7/16 x 2-1/2 x 5/16", CRW1, NBR (14383)
- SKF NBR, single lip, grease seal, Bore-Tite (5946)
- FOUR SEASONS Spring O-Ring, 24222 (24222)
- Skf Engine Gaskets, Seals & O-Rings