Shop All Wheel Bearings
Skf
Shaft Seal, 1-13/16 x 2-7/8 x 5/16", CRW1, NBR
Mfr # 18242
Zoro # G9627414
product price: $9.89
/ea
$9.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Wave Lip Seal
- Inside Dia. 1 13/16 in
- Outside Dia. 2 7/8 in
- Width 5/16 in
- Lip Material Nitrile Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skf
- MFR # 18242
- Zoro # G9627414
- UPC # 085311019750
- Country of Origin United States
- Category Wheel Bearings
Dimensions
Inside Dia. | 1 13/16 in |
Outside Dia. | 2 7/8 in |
Width | 5/16 in |
Outside Diameter | 2.875 in |
Inside Diameter | 1.813 in |
Overall Width | 0.313 in |
Description
Rotary Shaft Seal, Design Code CRW1, Inside Diameter 1.813 in, Outside Diameter 2.875 in, Overall Width 0.313 in, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 10 psi, Number of Lips 1, Spring Material Carbon Steel, System of Measurement Inch, Case Coating Acrylic, For Fluid Type Animal and Vegetable Oils, Diesel, Gasoline, Greases, Hot Water, Light Heating Oil, Mineral Oils, Maximum Rotational Speed 3,120 RPM, Maximum Surface Speed 7.5 mps
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOPKINS FloTool Plastic 13 qt Rectangular Drain Pan (42113MIE)
- CURT Trailer Hitch, 2" Receiver, Class 3,13108 (13108)
- MOTORMITE HEADLAMP ADJUSTING SCREWS (42161)
- ESCO/EQUIPMENT SUPPLY CO Balancing Beads Truck Tire, 10oz Bag, PK24 (20463C)
- SKF Adapter Bearing, Ra108-Rrb (RA108-RRB)
- SKF Adapter Bearing Housing, 52-Mstr (52-MSTR)
- SKF Shaft Seal, 1-3/8 x 2-9/16 x 3/8", CRWA1, NBR (13876)
- SKF Wheel Bearing - Rear, BR35 (BR35)
- SKF Bearing, 203-KRR2 (203-KRR2)
- SKF Wheel Seal - Rear, 16449 (16449)
- SKF Wheel Seal, 34928 (34928)
- Skf Wheel Bearings