Shop All Shaft Seals & Adapters
Skf
Shaft Seal, 1-1/2 x 2-7/32 x 5/16", CRW1, NBR
Mfr # 14903
Zoro # G9395495
product price: $11.19
/ea
$11.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Wave Lip Seal
- Inside Dia. 1 1/2 in
- Outside Dia. 2 7/32 in
- Width 5/16 in
- Lip Material Nitrile Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skf
- MFR # 14903
- Zoro # G9395495
- UPC # 085311014939
- Country of Origin United States
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 1 1/2 in |
Outside Dia. | 2 7/32 in |
Width | 5/16 in |
Overall Width | 0.313 in |
Outside Diameter | 2.222 in |
Inside Diameter | 1.5 in |
Description
Rotary Shaft Seal, Design Code CRW1, Inside Diameter 1.5 in, Outside Diameter 2.222 in, Overall Width 0.313 in, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 10 psi, Number of Lips 1, Spring Material Carbon Steel, System of Measurement Inch, Case Coating Acrylic, For Fluid Type Animal and Vegetable Oils, Diesel, Gasoline, Greases, Hot Water, Light Heating Oil, Mineral Oils, Maximum Rotational Speed 3,360 RPM, Maximum Surface Speed 6.74 mps
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PNEUMADYNE Manifold, Metal, NPT, 13-5/8 In. L (M35-375-10)
- RULAND Coupling, Bellows Clamp, Bore 5/8x1/2 In (BC32-10-8-A)
- QA1 Male, Rod End, RH, 12/12.065mm (MCMR12)
- X1 TOOLS 4 Hose Clamp 6 Hose Clamps by X1 Tools (X1E-CON-CLA-HOS-4000x6)
- SKF NBR, single lip, Wave oil seal, Bore-Tite (80X110X10 CRW1 R)
- SKF Differential Pinion Seal - Rear, 18136 (18136)
- SKF Shaft Seal, 30 x 47 x 7 mm., HMS5, Nitrile Rubber (30X47X7 HMS5 RG)
- SKF NBR, single lip, Wave oil seal, Bore-Tite (55X75X8 CRW1 R)
- SKF NBR, single lip, Wave oil seal (30X50X8 CRW1 R)
- SKF NBR, double lip, Wave oil seal, Bore-Tite (90X140X12 CRWA1 R)
- DDS Shaft Seal, 58 x 80 x 10 mm., TC, Nitrile Rubber (588010TC)
- Skf Motor Supplies