Shop All Wheel Bearings
Skf
Shaft Seal, 1-1/2 x 2-7/16 x 1/4", HM14, NBR
Mfr # 15080
Zoro # G9627694
$10.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Straight Lip Seal
- Inside Dia. 1 1/2 in
- Outside Dia. 2 7/16 in
- Width 1/4 in
- Lip Material Nitrile Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Skf
- MFR # 15080
- Zoro # G9627694
- UPC # 085311015202
- Country of Origin United States
- Category Wheel Bearings
Dimensions
Inside Dia. | 1 1/2 in |
Outside Dia. | 2 7/16 in |
Width | 1/4 in |
Overall Width | 0.25 in |
Outside Diameter | 2.437 in |
Inside Diameter | 2.328 in |
Description
Rotary Shaft Seal, Design Code HM14, Inside Diameter 2.328 in, Outside Diameter 2.437 in, Overall Width 0.25 in, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 10 psi, Number of Lips 1, Spring Material Not Applicable, System of Measurement Inch, Application Grease Lubricated Agriculture Machinery, Case Coating None, For Fluid Type Animal and Vegetable Oils, Diesel, Gasoline, Greases, Hot Water, Light Heating Oil, Mineral Oils, Maximum Rotational Speed 2,752 RPM
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUR&R Push On Fitting, Fuel Line Type, PK2 (K425)
- SPRINGFIELD MARINE Springfield Marine 1640403 Spring-Lock Fixed Height Post - 15-1/2" (1640403)
- A & I PRODUCTS Bushing, Cat I & II (2 pk) 6" x2" x4" (A-BUSH102)
- ATTWOOD MARINE Attwood Stainless Steel Thru-Hull Standard Straight Barbed - 1-1/2in Inner Diameter (66551-3)
- SKF Wheel Bearing - Front, FW178 (FW178)
- SKF Wheel Seal, 9878 (9878)
- SKF Wheel Bearing - Front Inner, BR8 (BR8)
- SKF Alternator Bearing, 6200-2RSJ (6200-2RSJ)
- SKF Wheel Bearing, HM212049 VP (HM212049 VP)
- SKF Wheel Seal - Front Inner, 35066 (35066)
- TIMKEN Wheel Bearing Grease, Gr224Tub (GR224TUB)
- Skf Wheel Bearings