Shop All Drive Shafts & Axles
Skf
Shaft Seal, 1-1/2 x 2-5/8 x 5/16", CRW1, NBR
Mfr # 15194
Zoro # G9395531
product price: $15.79
/ea
$15.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Wave Lip Seal
- Inside Dia. 1 1/2 in
- Outside Dia. 2 5/8 in
- Width 5/16 in
- Lip Material Nitrile Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skf
- MFR # 15194
- Zoro # G9395531
- UPC # 085311015332
- Country of Origin United States
- Category Drive Shafts & Axles
Dimensions
Inside Dia. | 1 1/2 in |
Outside Dia. | 2 5/8 in |
Width | 5/16 in |
Outside Diameter | 2.623 in |
Inside Diameter | 1.5 in |
Overall Width | 0.313 in |
Description
Rotary Shaft Seal, Design Code CRW1, Inside Diameter 1.5 in, Outside Diameter 2.623 in, Overall Width 0.313 in, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 10 psi, Number of Lips 1, Spring Material Carbon Steel, System of Measurement Inch, Case Coating Acrylic, For Fluid Type Animal and Vegetable Oils, Diesel, Gasoline, Greases, Hot Water, Light Heating Oil, Mineral Oils, Maximum Rotational Speed 3,360 RPM, Maximum Surface Speed 6.74 mps
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Osram Sylvania 30120 Pilot FLR, 2PK (30120 PILOT FLR OSRAM SYLVANIA)
- PERFORMANCE TOOL Ball Joint Tool, W1206P (W1206P)
- PACER GROUP Pacer Black 3/0 AWG Battery Cable, 50' (WUL3/0BK-50)
- JOHNDOW INDUSTRIES JohnDow 16-Gallon 3:1 Pneumatic Oil Pump - JD3610 (JD-3610)
- SKF Shaft Seal, 1-1/4 x 2 x 1/4", CRWA1, Nitrile (12458)
- SKF Drive Shaft Center Support Bearing, HB88547 (HB88547)
- SKF Drive Shaft Center Support Bearing, HB88505 (HB88505)
- SKF Shaft Seal, 1-3/8 x 2-1/16 x 5/16", CRW1, NBR (13585)
- SKF Universal Joint, UJ371 (UJ371)
- SKF Axle Spindle Seal - Front, 14634 (14634)
- DANA FRONT AXLE SHAFT - (DANA 60) RH FORD 2005-12 F-250-F550 SUPER DUTY (10013778)
- Skf Drive Shafts & Axles