Shop All Transmission Parts & Components
Skf
Shaft Seal, 1-1/2 x 2-3/8 x 5/16", CRWA1, NBR
Mfr # 15005
Zoro # G0692365
product price: $5.99
/ea
$5.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Wave Lip Seal
- Inside Dia. 1 1/2 in
- Outside Dia. 2 3/8 in
- Lip Material Nitrile Rubber
- Max. Pressure 10 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skf
- MFR # 15005
- Zoro # G0692365
- UPC # 085311015158
- Country of Origin United States
- Category Transmission Parts & Components
Dimensions
Inside Dia. | 1 1/2 in |
Outside Dia. | 2 3/8 in |
Width | 5/16 in |
Inside Diameter | 1.5 in |
Overall Width | 0.313 in |
Outside Diameter | 2.374 in |
Description
Rotary Shaft Seal, Design Code CRWA1, Inside Diameter 1.5 in, Outside Diameter 2.374 in, Overall Width 0.313 in, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 10 psi, Number of Lips 2, Spring Material Carbon Steel, System of Measurement Inch, Case Coating Acrylic, For Fluid Type Animal and Vegetable Oils, Diesel, Gasoline, Greases, Hot Water, Light Heating Oil, Mineral Oils, Maximum Rotational Speed 3,360 RPM, Maximum Surface Speed 6.74 mps
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPER LUBE 1 gal Jug, Hydraulic Oil, 118 ISO Viscosity, 85W SAE (51040)
- FLEETGUARD Fuel Filter, FF5776 (FF5776)
- COUNTERACT BALANCING BEADS Case of 36 12 oz Counteract Balancing Bead (COUCBB12OZ)
- DONALDSON Air Filter, Primary Radialseal, P772579 (P772579)
- SKF Shaft Seal, 1-1/2 x 2-3/8 x 5/16", CRW1, NBR (15004)
- SKF Shaft Seal, 1-3/8 x 1-7/8 x 5/16", CRWA1, NBR (13535)
- SKF Shaft Seal, 2-7/16 x 3-11/32 x 3/8", CRWA1, NBR (24287)
- SKF Automatic Transmission Oil Pump Seal, 15712 (15712)
- SKF Manual Transmission Countershaft Bearing, C1086-Q (C1086-Q)
- SKF Manual Transmission Repair Sleeve, 99114 (99114)
- SKF Bearing, 6205-Vsp25 (6205-VSP25)
- Skf Transmission Parts & Components