Shop All Transmission Parts & Components
Skf
Shaft Seal, 1-1/2 x 2-3/8 x 5/16", CRW1, NBR
Mfr # 15004
Zoro # G1811988
product price: $10.59
/ea
$10.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Wave Lip Seal
- Inside Dia. 1 1/2 in
- Outside Dia. 2 3/8 in
- Lip Material Nitrile Rubber
- Max. Pressure 10 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skf
- MFR # 15004
- Zoro # G1811988
- UPC # 085311015141
- Country of Origin United States
- Category Transmission Parts & Components
Dimensions
Inside Dia. | 1 1/2 in |
Outside Dia. | 2 3/8 in |
Width | 5/16 in |
Outside Diameter | 2.374 in |
Overall Width | 0.313 in |
Inside Diameter | 1.5 in |
Description
Rotary Shaft Seal, Design Code CRW1, Inside Diameter 1.5 in, Outside Diameter 2.374 in, Overall Width 0.313 in, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 10 psi, Number of Lips 1, Spring Material Carbon Steel, System of Measurement Inch, Case Coating Acrylic, For Fluid Type Animal and Vegetable Oils, Diesel, Gasoline, Greases, Hot Water, Light Heating Oil, Mineral Oils, Maximum Rotational Speed 3,360 RPM, Maximum Surface Speed 6.74 mps
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELVAC Spherical Compression Sleeve, 1/4" (011001)
- VIBRANT PERFORMANCE 3.5IN OD 90 DEG TIGHT RADIUS ALUMINUM BEND 2.5IN CLR 2IN X 5IN LEG LENGTH (12190)
- NGK 9029 Laser Iridium Spark Plug (9029)
- SMART SOLUTIONS Smart Solutions 00094 Ultra Guard Tow Guard Accessories - Steel Angled Mounting Bar (00094)
- SKF Shaft Seal, 1-1/2 x 2-3/8 x 5/16", CRWA1, NBR (15005)
- SKF Shaft Sleeve, Dia. 1.247 to 1.253 In (99125)
- SKF Transfer Case Output Shaft Seal - Rear, 17387 (17387)
- SKF Loose Needle Rolling Elements, B1316-Q (B1316-Q)
- SKF Auto Trans Shift Shaft Seal, 4912 (4912)
- SKF Needle Bearing, B228 (B228)
- AUTO METER 2-1/16IN TRANS TEMP, 100- 260F, FSE, DODGE (8557)
- Skf Transmission Parts & Components