Shop All Engine Gaskets, Seals & O-Rings
Skf
Shaft Seal, 1-1/2 x 2-1/8 x 5/16", CRWA1, NBR
Mfr # 14876
Zoro # G2702458
product price: $8.65
/ea
Sold in multiples of 2 for $17.30
$17.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Wave Lip Seal
- Inside Dia. 1 1/2 in
- Outside Dia. 2 1/8 in
- Width 5/16 in
- Lip Material Nitrile Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skf
- MFR # 14876
- Zoro # G2702458
- UPC # 085311014885
- Country of Origin United States
- Category Engine Gaskets, Seals & O-Rings
Dimensions
Inside Dia. | 1 1/2 in |
Outside Dia. | 2 1/8 in |
Width | 5/16 in |
Inside Diameter | 1.5 in |
Overall Width | 0.313 in |
Outside Diameter | 2.125 in |
Description
Rotary Shaft Seal, Design Code CRWA1, Inside Diameter 1.5 in, Outside Diameter 2.125 in, Overall Width 0.313 in, Contact Type Non-Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 10 psi, Number of Lips 2, Spring Material Carbon Steel, System of Measurement Inch, Case Coating Acrylic, For Fluid Type Animal and Vegetable Oils, Diesel, Gasoline, Greases, Hot Water, Light Heating Oil, Mineral Oils, Maximum Rotational Speed 3,360 RPM, Maximum Surface Speed 6.74 mps
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUR&R Nut, Bubble Flare, M12 x 1.0 Thread, PK4 (BR2200)
- VELVAC Air Cylinder 2.5"X6.0" Spring Return (100226)
- ILB GOLD Starter, Replacement For Wai Global 19827N (19827N)
- JOHNSON PUMP Standard Electric Comfort Macerator Style 12V (80-47436-01)
- SKF Shaft Seal, 1-1/2 x 2-1/8 x 5/16", CRW1, NBR (14875)
- SKF NBR, single lip, grease seal, Bore-Tite (13612)
- SKF Shaft Seal, 1/2 x 3/4 x 1/8", HMS1, Nitrile Rubber (4913)
- SKF Shaft Seal, 1-15/16 x 3-17/32 x 5/16", CRW1 (19449)
- SKF NBR, double lip, Wave oil seal, Bore-Tite (19896)
- SKF Shaft Seal, 1-5/8 x 2-1/8 x 1/4", HM14, Nitrile (16055)
- SKF NBR, single lip, oil seal (4641)
- Skf Engine Gaskets, Seals & O-Rings