Shop All Wheel Bearings
Skf
Shaft Seal, 1-1/2 x 2-1/2 x 5/16", CRWA1, NBR
Mfr # 15142
Zoro # G2702415
product price: $6.85
/ea
$6.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Wave Lip Seal
- Inside Dia. 1 1/2 in
- Outside Dia. 2 1/2 in
- Width 5/16 in
- Lip Material Nitrile Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skf
- MFR # 15142
- Zoro # G2702415
- UPC # 085311015271
- Country of Origin United States
- Category Wheel Bearings
Dimensions
Inside Dia. | 1 1/2 in |
Outside Dia. | 2 1/2 in |
Width | 5/16 in |
Inside Diameter | 1.5 in |
Outside Diameter | 2.502 in |
Overall Width | 0.313 in |
Description
Rotary Shaft Seal, Design Code CRWA1, Inside Diameter 1.5 in, Outside Diameter 2.502 in, Overall Width 0.313 in, Contact Type Non-Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 10 psi, Number of Lips 2, Spring Material Carbon Steel, System of Measurement Inch, Case Coating Acrylic, For Fluid Type Animal and Vegetable Oils, Diesel, Gasoline, Greases, Hot Water, Light Heating Oil, Mineral Oils, Maximum Rotational Speed 3,360 RPM, Maximum Surface Speed 6.74 mps
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VICTRON ENERGY Temperature sensor for BMV-702/712 (ASS000100000)
- WALKER EXHAUST Exhaust Clamp (35343)
- DORMAN Heater Hose Connector 5/8 In. Hose X 3/8-18 Npt X 1-1/2 In. Long Nipple (56152)
- BUYERS PRODUCTS 15x10x15 Inch Black Steel Underbody Truck Box with T-Handle (1703310)
- SKF Bearing, 6204-Fren (6204-FREN)
- SKF Housed Adapter Bearing, Sas1 (SAS1)
- SKF Adapter Bearing, Ra014-Rrb (RA014-RRB)
- SKF Shaft Seal, 1-3/8 x 2-1/2 x 5/16", CRW1, NBR (13865)
- SKF Shaft Seal, 1-1/8 x 2-1/165/16", CRW1, NBR (11366)
- SKF Small Bore Seals (52X72X10)
- TIMKEN TAPERED ROLLER BEARING ASSEMBLY (SET414)
- Skf Wheel Bearings