Shop All Wheel Bearings
Skf
Shaft Seal, 1-1/2 x 2-1/2 x 5/16", CRW1, NBR
Mfr # 15141
Zoro # G2702421
original price:
$6.85
5% off
new price: $6.49
/ea
$6.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Wave Lip Seal
- Inside Dia. 1 1/2 in
- Outside Dia. 2 1/2 in
- Width 5/16 in
- Lip Material Nitrile Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skf
- MFR # 15141
- Zoro # G2702421
- UPC # 085311015264
- Country of Origin United States
- Category Wheel Bearings
Dimensions
Inside Dia. | 1 1/2 in |
Outside Dia. | 2 1/2 in |
Width | 5/16 in |
Outside Diameter | 2.502 in |
Inside Diameter | 1.5 in |
Overall Width | 0.313 in |
Description
Rotary Shaft Seal, Design Code CRW1, Inside Diameter 1.5 in, Outside Diameter 2.502 in, Overall Width 0.313 in, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 10 psi, Number of Lips 1, Spring Material Carbon Steel, System of Measurement Inch, Case Coating Acrylic, For Fluid Type Animal and Vegetable Oils, Diesel, Gasoline, Greases, Hot Water, Light Heating Oil, Mineral Oils, Maximum Rotational Speed 3,360 RPM, Maximum Surface Speed 6.74 mps
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLEDBRITE SledBrite S07603 Qwik Shine Sled Spray Wax - 4 oz. (S07603)
- AGS Brass Hex Plug, Male (1/8-27 NPT), 1/bag (PTF-10B)
- NAVISAFE Navilight All-White 5 Mode 360 Deg 2NM w/Navimount Base (040-1)
- TAYLOR MADE Mount-Flag Pole, #943 (943)
- SKF OIL FILL HUBCAP (1743)
- SKF Shaft Seal, 1-1/4 x 1-61/64 x 1/4", CRWA1, NBR (12396)
- SKF Adapter Bearing, Gya012-Rrb (GYA012-RRB)
- SKF Wheel Bearing - Rear, BR15123 (BR15123)
- SKF Adapter Bearing, G1104-Krrb (G1104-KRRB)
- SKF Adapter Bearing, Gya104-Rrb (GYA104-RRB)
- TIMKEN Differential Bearing - Rear, 25577 (25577)
- Skf Wheel Bearings