Shop All Engine Gaskets, Seals & O-Rings
Skf
Shaft Seal, 1-1/2 x 1-15/16 x 1/4", HM14, NBR
Mfr # 14816
Zoro # G2702519
product price: $6.39
/ea
Sold in multiples of 2 for $12.78
$12.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Straight Lip Seal
- Inside Dia. 1 1/2 in
- Outside Dia. 1 15/16 in
- Width 1/4 in
- Lip Material Nitrile Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skf
- MFR # 14816
- Zoro # G2702519
- UPC # 085311014700
- Country of Origin United States
- Category Engine Gaskets, Seals & O-Rings
Dimensions
Inside Dia. | 1 1/2 in |
Outside Dia. | 1 15/16 in |
Width | 1/4 in |
Outside Diameter | 1.938 in |
Inside Diameter | 1.5 in |
Overall Width | 0.25 in |
Description
Rotary Shaft Seal, Design Code HM14, Inside Diameter 1.5 in, Outside Diameter 1.938 in, Overall Width 0.25 in, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 10 psi, Number of Lips 1, Spring Material Not Applicable, System of Measurement Inch, Application Grease Lubricated Agriculture Machinery, Case Coating None, For Fluid Type Animal and Vegetable Oils, Diesel, Gasoline, Greases, Hot Water, Light Heating Oil, Mineral Oils, Maximum Rotational Speed 3,379 RPM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Cabin Air Filter, P3906WS (P3906WS)
- BALDWIN FILTERS Air Filter, 8-1/4 x 11 in. (PA1614)
- SEACHOICE CONNECTR THRU HULL3/4"" (18051)
- J.J. KELLER Forklift Inspection Book, Yellow, 5 1/2" W (7779)
- SKF Shaft Seal, 1-1/2 x 1-15/16 x 5/16", CRW1, NBR (14832)
- SKF Shaft Seal, 1 x 1-11/16 x 1/4", CRW1, Nitrile (9960)
- SKF Shaft Seal, 2-1/2 x 4 x 3/8", CRWA1, Nitrile (25108)
- SKF Shaft Seal, 1-1/2 x 1-7/8 x 3/16", HM14, NBR (14804)
- SKF NBR, double lip, Wave oil seal, Bore-Tite (16128)
- SKF NBR, single lip, grease seal, Bore-Tite (21059)
- MIDWEST FASTENER 18mm Oil Pan Drain Plug Gaskets 15PK (69394)
- Skf Automotive Engine Gaskets & Seals