Shop All Engine Gaskets, Seals & O-Rings
Skf
Shaft Seal, 1-1/2 x 1-15/16 x 1/4", CRWA1, NBR
Mfr # 14824
Zoro # G2702500
product price: $4.15
/ea
$4.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Wave Lip Seal
- Inside Dia. 1 1/2 in
- Outside Dia. 1 9831/10000 in
- Width 1/4 in
- Lip Material Nitrile Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skf
- MFR # 14824
- Zoro # G2702500
- UPC # 085311166805
- Country of Origin United States
- Category Engine Gaskets, Seals & O-Rings
Dimensions
Inside Dia. | 1 1/2 in |
Outside Dia. | 1 9831/10000 in |
Width | 1/4 in |
Inside Diameter | 1.5 in |
Outside Diameter | 1.983 in |
Overall Width | 0.25 in |
Description
Rotary Shaft Seal, Design Code CRWA1, Inside Diameter 1.5 in, Outside Diameter 1.983 in, Overall Width 0.25 in, Contact Type Non-Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 10 psi, Number of Lips 2, Spring Material Carbon Steel, System of Measurement Inch, Case Coating Acrylic, For Fluid Type Animal and Vegetable Oils, Diesel, Gasoline, Greases, Hot Water, Light Heating Oil, Mineral Oils, Maximum Rotational Speed 3,360 RPM, Maximum Surface Speed 6.74 mps
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS Oem Replacement Belt 265-187 For Mtd 954-04002 (265-187)
- DENSO Oxygen Sensor, 234-4251 (234-4251)
- QUICKCABLE Copper Lug, 1 Ga, 1/4", 90 deg., PK10 (5954-010DL)
- BALDWIN FILTERS Air Filter, 7 in. Lx3-17/32 in. dia. (RS5273)
- SKF Grease Seals, 26328 (26328)
- SKF Shaft Seal, 1-1/2 x 2-3/4 x 5/16", CRW1, NBR (15214)
- SKF Shaft Seal, 3-1/2 x 4-1/2 x 3/8", CRWA1, NBR (34887)
- SKF NBR, single lip, grease seal, Bore-Tite (7411)
- SKF Shaft Seal, 1-13/16 x 2-7/16 x 5/16", CRW1, NBR (18039)
- SKF NBR, single lip, Wave oil seal (82510)
- CRC K&W Copper-Coat Gasket Compound 9Oz, 401612 (401612)
- Skf Automotive Engine Gaskets & Seals