Shop All Drive Shafts & Axles
Skf
Shaft Seal, 1-1/16 x 1-11/16 x 1/4", CRW1, NBR
Mfr # 10632
Zoro # G9628324
product price: $12.69
/ea
$12.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Wave Lip Seal
- Inside Dia. 1 1/16 in
- Outside Dia. 1 11/16 in
- Width 1/4 in
- Lip Material Nitrile Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skf
- MFR # 10632
- Zoro # G9628324
- UPC # 085311008907
- Country of Origin United States
- Category Drive Shafts & Axles
Dimensions
Inside Dia. | 1 1/16 in |
Outside Dia. | 1 11/16 in |
Width | 1/4 in |
Outside Diameter | 1.686 in |
Inside Diameter | 1.063 in |
Overall Width | 0.25 in |
Description
Rotary Shaft Seal, Design Code CRW1, Inside Diameter 1.063 in, Outside Diameter 1.686 in, Overall Width 0.25 in, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 10 psi, Number of Lips 1, Spring Material Carbon Steel, System of Measurement Inch, Case Coating Acrylic, For Fluid Type Animal and Vegetable Oils, Diesel, Gasoline, Greases, Hot Water, Light Heating Oil, Mineral Oils, Maximum Rotational Speed 3,780 RPM, Maximum Surface Speed 5.34 mps
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACOR Ff/Ws Assembly, Marine-Ul, 500MA30 (500MA30)
- JOHNDOW INDUSTRIES Funnel, for JDI-8DCP, 18" (8DCP-FUN)
- PERKO Flush Lock Black Offset Cam Bar 2.5" Hole (1091DP1BLK)
- GATES Classical Section Wrapped V-Belt, A136 (A136)
- SKF Universal Joint, UJ231 (UJ231)
- SKF UNIVERSAL JOINT (UJ535)
- SKF Drive Shaft Center Support Bearing, HB88540 (HB88540)
- SKF Universal Joint, UJ331AG (UJ331AG)
- SKF Axle Shaft Seal - Front Outer, 21918 (21918)
- SKF Universal Joint End Yoke, Uj1530 (UJ1530)
- DORMAN 926-885 Harmonic Balancer Bolt (926-885)
- Skf Drive Shafts & Axles