Shop All Engine Gaskets, Seals & O-Rings
Skf
Shaft Seal, 1-11/32 x 2-3/32 x 5/16", CRW1, NBR
Mfr # 13421
Zoro # G9395321
product price: $10.65
/ea
$10.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Wave Lip Seal
- Inside Dia. 1 11/32 in
- Outside Dia. 2 3/32 in
- Width 5/16 in
- Lip Material Nitrile Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skf
- MFR # 13421
- Zoro # G9395321
- UPC # 085311012218
- Country of Origin United States
- Category Engine Gaskets, Seals & O-Rings
Dimensions
Inside Dia. | 1 11/32 in |
Outside Dia. | 2 3/32 in |
Width | 5/16 in |
Inside Diameter | 1.344 in |
Outside Diameter | 2.106 in |
Overall Width | 0.313 in |
Description
Rotary Shaft Seal, Design Code CRW1, Inside Diameter 1.344 in, Outside Diameter 2.106 in, Overall Width 0.313 in, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 10 psi, Number of Lips 1, Spring Material Carbon Steel, System of Measurement Inch, Case Coating Acrylic, For Fluid Type Animal and Vegetable Oils, Diesel, Gasoline, Greases, Hot Water, Light Heating Oil, Mineral Oils, Maximum Rotational Speed 3,540 RPM, Maximum Surface Speed 6.29 mps
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AGS Domestic Poly-Armour PVF Steel Brake Line 1/4 x 20, PA-420 (PA-420)
- TRUCK-LITE Super 40, Incandescent, Clear Round, 1 Bulb, Back-Up Light, Pl-2, 12V (40244-3)
- AFTERMARKET Outer Air Filter Fits Massey Ferguson Tractor (3595500M1)
- UNIVERSAL AIR COND Expansion Valve, EX10281C (EX10281C)
- SKF NBR, single lip, Wave oil seal (97545)
- SKF FKM, single lip, Wave oil seal, S.S. spring, Bore-Tite (4980)
- SKF ACM, single lip, Wave oil seal, Bore-Tite (18666)
- SKF NBR, single lip, Wave oil seal, Bore-Tite (5756)
- SKF Shaft Seal, 1-13/16 x 2-7/16 x 5/16", CRW1, NBR (18039)
- SKF Shaft Seal, 1-1/4 x 1-7/8 x 1/4", CRW1, Nitrile (12384)
- SKF FKM, double lip, Wave oil seal, presure profile, S.S. spring, Bore-Tite (4991)
- Skf Automotive Engine Gaskets & Seals